Beli mounted di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Mounted Point RA60
    Mulai

    Rp28.900

    Kennedy Mounted Point RA60
    Deskripsi:
    A Shape - Shank Diameter 6mm Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.
    atribut:
    • Grade: RA60
  2. Kennedy Mounted Point (Mata Tuner Batu)
    Mulai

    Rp34.900

    Kennedy Mounted Point (Mata Tuner Batu)
    Deskripsi:
    W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.
    atribut:
    • Grade: RA80
    • Maximum RPM: 55000
    • Diameter: 6mm
    • Shape Reference: W164
    • Length: 20mm
  3. TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp399.900

    TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size: 60
    • Weight (g): 30
    • Thickness (mm): 10
    • Shaft DiameterxShaft Length (mm): 3x30
    • Maximum Rotation Speed (rpm): 88000
    • Outer Diameter d (mm): 5
    • Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
  4. Mitsuboshi Timing Belt Model L050 (Belt Timing)
    Mulai

    Rp249.900

    Mitsuboshi Timing Belt Model L050 (Belt Timing)
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: L
    • Belt Nominal Width: 50
    • Type: Timing Belt
    • Belt Material: Rubber
  5. PFERD Mounted Point ZY0408/6 AR100O5V (Mata Tuner Batu)
    Mulai

    Rp58.900

    PFERD Mounted Point ZY0408/6 AR100O5V (Mata Tuner Batu)
    Deskripsi:
    M.POINT ZY0510/3 AR100O5V 094884 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
    atribut:
    • Burr Shape: Cylindrical
    • Dimensions (mm): 48x4x4
    • Application: Deburring, chamfering
    • Abrasive Material: Aluminium Oxide
    • Item: Cylindrical Mounted Point
    • Diameter (mm): 4
    • Grit Size: 100
    • Shank Diameter (mm): 6
    • Type: Cylindrical
    • Maximum Speed (rpm): 177400
  6. Nippon Resibon Mounted Wheels
    Mulai

    Rp17.900

    Nippon Resibon Mounted Wheels
    Deskripsi:
    Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
  7. GENIUS Metric Deep Hand Sockets (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    GENIUS Metric Deep Hand Sockets (Mata Sock)
    Deskripsi:
    To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function testing. Genius Tools Hand Sockets are designed with users in mind and tested to guarantee performance.
  8. Kennedy Mounted Point RA100
    Mulai

    Rp25.900

    Kennedy Mounted Point RA100
    Deskripsi:
    All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.
    atribut:
    • Grade: RA100
  9. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp329.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  10. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    52%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp239.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Grit: 60
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  11. Kennedy Mounted Point RA46
    Mulai

    Rp35.900

    Kennedy Mounted Point RA46
    Deskripsi:
    A Shape - Shank Diameter 6mm Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.
    atribut:
    • Grade: RA46
  12. RYU Mounted Stone (Batu Gerinda Mounted)
    Mulai

    Rp22.900

    RYU Mounted Stone (Batu Gerinda Mounted)
    atribut:
    • Type: Accessories
    • Size (inch): 1/4
  13. KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)
    Mulai

    Rp29.900

    KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)
    atribut:
    • Shape: A5
    • Diameter (mm): 19
    • Thickness (mm): 28
    • Shank Size (mm): 6
    • Abrasive Material: White Aluminium Oxide
    • Abrasive Grits: 60
    • Application: Metal & Stone
  14. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
  15. FSK WA Wheeled Stone Red H (Mata Tuner Batu)
    Mulai

    Rp81.900

    FSK WA Wheeled Stone Red H (Mata Tuner Batu)
    atribut:
    • Bond: Vitrified
    • Abrasive Grain: WA (red)
    • Coupling: N
    • Shape: H
    • Compatible Materials: Alloy steel, tool steel, carbon steel
    • Grain Size: 60
  16. PFERD Mounted Point KE2040/6 AR30O5V (Mata Tuner Batu)
    Mulai

    Rp119.900

    PFERD Mounted Point KE2040/6 AR30O5V (Mata Tuner Batu)
    Deskripsi:
    MOUNT. POINT KE2040/6 AR30O5V 102978 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
    atribut:
    • Burr Shape: Tapered
    • Diameter (mm): 20
    • Shank Diameter (mm): 6
    • Application: Deburring, chamfering
    • Abrasive Material: Aluminium Oxide
    • Grit Size: 30
    • Type: Tapered
    • Dimensions (mm): 80x20x20
    • Item: Taper Mounted Point
    • Maximum Speed (rpm): 47700
  17. Kennedy Mounted Point RA120 (Mata Tuner Batu)
    Mulai

    Rp25.900

    Kennedy Mounted Point RA120 (Mata Tuner Batu)
    Deskripsi:
    All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.
    atribut:
    • Grade: RA120
Daftar Harga mounted Terbaru October 2026
Kennedy Mounted Point RA60Rp28.900
Kennedy Mounted Point (Mata Tuner Batu)Rp34.900
TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)Rp399.900
Mitsuboshi Timing Belt Model L050 (Belt Timing)Rp249.900
PFERD Mounted Point ZY0408/6 AR100O5V (Mata Tuner Batu)Rp58.900
WEIDMULLER Screwdriver Slotted (Obeng)Rp169.900
Nippon Resibon Mounted WheelsRp17.900
GENIUS Metric Deep Hand Sockets (Mata Sock)Rp77.900
BENZ WERKZ Mounted Stone SetRp10.900
Kennedy Mounted Point RA100Rp25.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait