TONATA Fire Hose Rubber with Coupling VDH (Selang Pemadam Kebakaran)

Sebelum PPN:
Rp1.699.900 - Rp3.199.900
Spesifikasi
Material CouplingAlumunium
Type CouplingVDH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Sudah termasuk coupling VDH

Construction :
- 100% HIGH tenacity polyester yarn, circular-woven (reinforcement)
- embedded in a high-quality, special synthetic rubber on the basis of Nitrile/ PVC
- extruded through the polyester weave
Fitur
Keunggulan:
1. Hose tidak mudah bocor
2. Coupling tidak mudah pecah (potongan pakai mesin CNC).
Feature
Feature :
- Absolute though, durable and very abrasion resistant
- Resistant to oil, petrol and a wide range of chemicals
- Temperature range from -40 degree celcius up to +100 degree celcius
- Resistance to UV and ozone
- Low elongation and very low friction loss
- Excellent adhesion between rubber and textile
- No cleaning or drying required

Ulasan Produk

Tidak ada ulasan