Beli rubber grommets di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANKEI Rubber Grommet with Rubber Filmatribut:
- Color: Black
- Material: Ethylene propylene rubber (EPDM)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KYOWA RUBBER INDUSTRY Blanking Grommetatribut:
- Material: EPDM(KH3)
- Color: Black
- Type: Grommet
- Hardness: A50±5
- Tochigiya GrommetDeskripsi:Simply attach it to the chassis of the device, and it will have a great effect of preventing disconnection. UL standard 94V-0 products and CR (black) are also available (custom order available).Instrument equipment, communication equipment, electrical products, etc.atribut:
- Material: EPDM
- Color: Black
- Type: Grommet
- Surface Treatment: Black
- Hardness: 50°±5°
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SUGATSUNE Cable Grommetatribut:
- Color: White Bronze Metal Plating
- Outer DiameterxInner DiameterxH: 22x15x20mm
- Mounting Hole Diameter: 18.5mm
- Material: Brass (Brass)
- Purpose of Use: For cable terminals of telephone, fax, modem, etc. Installed on a telephone stand, table, etc.
- RS PRO PVC Cable GrommetDeskripsi:RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides.Grommets for Cable Diameter Range• 7.8 mm, RS stock no: 213-3617ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;• Channelling cable into trunking• Secure cable and prevent potential abrasion• Keep cable access neat and safeatribut:
- Colour: Black
- Material: PVC
- Le Minerale Air Mineral Galonatribut:
- Variant: Mineral Water
- SPEEDAIRE Manual Air Control ValveDeskripsi:Speedaire manual air control valves allow operators to control the airflow to pneumatic systems and equipment.atribut:
- UNSPSC: 40141609
- Body Material: Aluminium, Cast Iron
- Connection: NPT
- Valve Actuator/Return: Rotary Lever / Manual
- Valve Max. Pressure Rating (psi): 150
- Valve Series: Speedaire
- Valve Temperature Range (°F): 18 to 200
- Valve Ways and Positions: 4-Way/3-Position
- Mitech Barcol Impressor Barcol Hardness Tester (Alat Uji Kekerasan)atribut:
- Test Range (HBa): 0-100
- Effective Range (HBa): 35-90 (equivalent to 25-150 HBW)
- Resolution (HBa): 0.5
- Indication Error (HBa): 2-52 ± 2, 84-88 ± 1
- Repeatability Error (HBa): 2-52 ± 2, 84-88 ± 1
- Sample Thickness Requirements (mm): >0.8
- Takachi Electric Industry Grommet NG SeriesDeskripsi:A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.A wiring protection part also known as a cable bush or rubber bushing.atribut:
- Material: EPDM
- Color: Black
- Hole Diameter (mm): 15 (Wiring)
- Hardness (°): 50 to 55
- Dimension C (mm): 15
- Mounting Hole Diameter (mm): 19
- Dimension A (mm): 7
- Dimension B (mm): 3
- Dimension E (mm): 23
- Dimension R (mm): 1
- Dimensions d (mm): 19
- Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Deskripsi:Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- Pipe Fitting Material: PVC
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- DAYTON Machine Skate & Roller (Troli Kargo)Deskripsi:Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.atribut:
- Color: Red
- SHINAGAWA SHOKO Wire Clipatribut:
- Material: Nylon 6
- Width (mm): 19.6
- Tape: Sekisui # 535
- Cabletime Converter Displayport to VGAatribut:
- Chipset: ANX9832
- Connector: Gold Plated
- Connector Interface: DisplayPort to VGA Female
- Packaging: PE Bag
- Resolution: 1080P@60Hz Max
- Shell: ABS with orange strain Relief + BLACK PVC jacket
- SUGATSUNE Cable Grommetatribut:
- Color: White Bronze Plating
- Material: Brass
- Outside Diameter x Inside Diameter x Height (mm): 14 x 12 x 18
- Mounting Hole Diameter (mm): 14.5
- WAKASA Battery Joint Cable (Sambungan Kabel Aki)atribut:
- Application For: UNIVERSAL (All Type)
- Hikari Grommetatribut:
- Color: Black
- Material: Natural Rubber
Daftar Harga rubber grommets Terbaru October 2026
| SANKEI Rubber Grommet with Rubber Film | Rp10.900 |
| SUGATSUNE One-Touch Sealing Grommets | Rp489.900 |
| Non Brand Grommet | Rp1.900 |
| KYOWA RUBBER INDUSTRY Blanking Grommet | Rp32.900 |
| Tochigiya Grommet | Rp2.900 |
| SUGATSUNE Cable Grommet | Rp109.900 |
| AS ONE Lab Cooler White | Rp1.299.900 |
| RS PRO PVC Cable Grommet | Rp98.900 |
| Le Minerale Air Mineral Galon | Rp24.900 |
| SPEEDAIRE Manual Air Control Valve | Rp4.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





























































































































































/blP107204417-1.jpg)

/1jP109994055-11.jpg)
/P102040379-1.jpg)
/imP109449670-1.jpg)



/qtP106049965-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)