Beli rubber coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Kanemitsu Flexible Rubber Partsatribut:
- Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
- Bolt Material: SS400
- Material (washer): SS400
- Type: Other parts
- Miki pulley Starflex Coupling (Element)Deskripsi:A jaw coupling with a simple structure in which a cushioning material called an element is sandwiched between two hubs. Three types of elements with two types of hardness and two types of fitting, and three types including pilot holes. You can choose from the hub. Polyurethane elastomer is used for the high transmission torque element. Therefore, the transmission torque is more than twice that of the conventional jaw coupling. Pre-compression is applied to the no-backlash element, so it can be used with no-backlash (Y / R type). Absorbs vibration and shock Power is transmitted by a polyurethane elastomer with the elastic force of rubber. Has excellent vibration and shock absorption. Conforms to RoSH directiveatribut:
- Type: Jaw type
- SKF PHE FRC NR Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Size: 90
- Material: NR
- Kanemitsu Flex Rubberatribut:
- Type: Other parts
- 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)atribut:
- Thickness (mm): 0.15
- Length (m): 20
- Width (mm): 18
- Tape Grade: General Use
- Dielectric Strength (V/Mil): 1000
- Flame retardant: Yes
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- Martin Rubber HRC Coupling Onlyatribut:
- Flange: F & H
- Miki pulley Spider (For Spaflex Coupling)atribut:
- Type: Related Product
- Material (Spider): NBR (nitrile rubber)
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- Non Brand Sillicone Tube Food Grade Heat ResistantDeskripsi:Selang silicone food grade bersertifikat. Bisa digunakan untuk air panas, susu atau bir.Keunggulan dari selang silikon:- Suhu operasi maksimal hingga 200 °C- Food grade aman untuk makanan- Warna alami tembus pandang untuk pengamatan aliran- Tidak beracun, tidak berbau dan tidak berasa- Non konduktor- Tangguh, elastis dan tahan kompresiContoh pemakaian selang silikon :- Selang untuk peralatan medis- Isolator listrik- Pelindung komponen elektronik- Selang air untuk berbagai aplikasi seperti selang dispenser minuman- Selang untuk pengolahan susuatribut:
- Heat Resistance Temperature (°C): Up to +200
- TB WOOD S Sleeve CouplingDeskripsi:One-piece sleeve coupling inserts join two compatible coupling flanges to complete a sleeve coupling system. JE, JN, and H sleeve inserts are constructed of one solid piece, while the JES and JNS inserts are split for easier installation where the coupled shafts are mounted close together.atribut:
- UNSPSC: 31163003
- System of Measurement: Inch
- Tochigiya antibacterial rubber feetatribut:
- Color: Black
- Height (mm): 17
- Material: Silicon rubber
- Outer Diameter (mm): 20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga rubber coupling Terbaru October 2026
| Rotex Rubber Coupling GR 38 | Rp849.900 |
| FCL Spare Part (Karet Coupling) | Rp4.900 |
| Kanemitsu Flexible Rubber Parts | Rp89.900 |
| Miki pulley Starflex Coupling (Element) | Rp51.900 |
| Sung-IL Machinery High Performance Rubber Coupling | Rp669.900 |
| SKF PHE FRC NR Type Couplings | Rp36.900 |
| Sung-IL Machinery Jaw Coupling | Rp249.900 |
| Kanemitsu Flex Rubber | Rp21.900 |
| 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik) | Rp22.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp279.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/2fP104857087-2.jpg)

/fpP112615565-1.jpg)




/baP110459406-3.jpg)





/4qP103619170-1.jpg)
/P102373101-1.jpg)

/lwP107931788-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)