Beli router cnc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUNLU Printer 3D
    Mulai

    Rp5.099.900

    SUNLU Printer 3D
    atribut:
    • Printing Accuracy (mm): ± 0.1
    • Heated Bed Temperature (°C): 100
    • Nozzle Temperature (°C): 260
    • Printing Speed (mm/s): 20-250
  2. SATA Selfsuction Air-Hydro Blind Riveter
    Mulai

    Rp4.799.900

    SATA Selfsuction Air-Hydro Blind Riveter
    Deskripsi:
    02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Minimum Tracheal Inner Diameter (mm): 8
    • Noise Level (dBa): 80
    • Working Air Pressure (kgf/cm²): 5~7
  3. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  4. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
  5. Anycubic Printer 3D
    Mulai

    Rp2.899.900

  6. Creality 3D Printer Filament CR-Carbon 1.75 (Filamen Printer 3D)
    Mulai

    Rp499.900

    Creality 3D Printer Filament CR-Carbon 1.75 (Filamen Printer 3D)
    Deskripsi:
    Creality CF-Carbon is a PLA based filament matrixed with real carbon fiber to achieve a lightweight, high strength and highly durable 3D prints.
    atribut:
    • Net Weight Filament (kg): 1
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 195-230, Bed/Build Plate: 40-60
  7. LDO Motors Printer 3D
    Mulai

    Rp12.999.900

  8. 3D Solution Printer BambuLab Multi Color (Printer 3D)
    Mulai

    Rp6.999.900

    3D Solution Printer BambuLab Multi Color (Printer 3D)
    atribut:
    • Build Volume (mm³): 180x180x180
    • Material of Chasis: Steel + Extruded Aluminium
    • Frequency (Hz): 50/60
    • Material of Hot End: All-Metal
    • Material of Nozzle: Stainless Steel
    • Max Acceleration of Toolhead (mm/s2): 10000
    • Maximum Build Plate Temperature (°C): 80
    • Maximum Power (W): 150
    • Maximum Speed of Toolhead (mm/s): 500
    • Voltage (V AC): 100-240
  9. RIKEN (RIKEN Equipment) Portable small electric pump
    Mulai

    Rp43.999.900

    RIKEN (RIKEN Equipment) Portable small electric pump
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Discharge Port Diameter: Rc3/8
    • Maximum Operating Pressure (MPa): High pressure: 70 / Low pressure: 1.5
    • Suitable Hydraulic Oil: ISO VG32
    • Suitable fluid: General hydraulic oil
  10. TEKIRO Tool Box Set (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.599.900

    TEKIRO Tool Box Set (Set Perkakas)
    Deskripsi:
    MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
  11. Panasonic Frame 1 Gang 1-Device
    Mulai

    Rp8.900

    Panasonic Frame 1 Gang 1-Device
    atribut:
    • Number of Gang: 1
    • Number of Device: 1
  12. 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)
    Mulai

    Rp70.999.900

    3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)
    Deskripsi:
    Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filament
    atribut:
    • Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
    • Build Volume (mm): 205x255x225
    • Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
    • Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
    • Connectivity: USB Cable, WiFi, LAN and USB Stick
    • Touch Screen: LCD 4.3 inch
    • Maximum Build Plate Temperature (°C): 100
    • Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
    • Enclosure: Full
    • Dual Filtration System: HEPA and Actived Carbon
    • Print Surface: Perf Glass or Flex Glass, Heated
    • Print Resume on Power Interrupt: Yes
    • Pause To Change The Type Of Filament: Yes
    • Out Of Filament Detection: Yes
    • Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
    • Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
    • Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
  13. Anet Printer 3D
    Mulai

    Rp3.199.900

  14. Joyko Binder Clip Black Color (Penjepit Kertas)
    Rating:
    100% of 100
    (98)
    Mulai

    Rp13.900

    Joyko Binder Clip Black Color (Penjepit Kertas)
    Deskripsi:
    Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
  15. Kenko Binder Clip (Penjepit Kertas)
    Rating:
    99% of 100
    (75)
    Mulai

    Rp2.900

  16. KRISBOW Paper Shredder Cross Cut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp849.900

    KRISBOW Paper Shredder Cross Cut
    atribut:
    • Color: Black
    • Shred Type: Cross Cut
  17. Phrozen Printer 3D
    Mulai

    Rp7.799.900

  18. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
Daftar Harga router cnc Terbaru October 2026
SUNLU Printer 3DRp5.099.900
SATA Selfsuction Air-Hydro Blind RiveterRp4.799.900
BOSCH Orbital Sander (Mesin Amplas Orbital)Rp709.900
Creality Printer 3DRp3.499.900
Anycubic Printer 3DRp2.899.900
Creality 3D Printer Filament CR-Carbon 1.75 (Filamen Printer 3D)Rp499.900
LDO Motors Printer 3DRp12.999.900
3D Solution Printer BambuLab Multi Color (Printer 3D)Rp6.999.900
TaffGUARD Storage Tool Box with Sponge (Kotak Perkakas)Rp109.900
RIKEN (RIKEN Equipment) Portable small electric pumpRp43.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait