Beli rotary tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  2. YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)
    Mulai

    Rp739.900

    YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)
    Deskripsi:
    Pencil type & speed adjustment allows you to do precision work as you like! Pencil type grip allows you to work comfortably!Model processing, glass edging, silver accessory processing, metal processing, wood processing, etc.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 175
    • Included Accessories: High speed bit, diamond bar (3 types), shaft whetstone x 2, sanding band x 5, sanding band mandrel (2.34mm shaft), end brush, felt shaft, cutting whetstone x 3, for cutting whetstone Mandrel (2.34mm shaft), 2 stencils, 2.34mm collet, 3mm collet
    • Rated Usage Time (minute): 15
    • Collet Diameter (Φmm): 2.34, 3
    • No Load Speed (rpm): 3000-13000
  3. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  4. Aivolt Brush Cutter
    Mulai

    Rp1.299.900

  5. WOKIN Rotary Tool Kit
    Mulai

    Rp639.900

    WOKIN Rotary Tool Kit
    Deskripsi:
    - CE approval- Accessories contain:> 10pcs grinding stones> 2pcs Diamond bits> 1pc mandrel for sanding bands> 1pc mandrel for cut-off wheels> 1pc mandrel for felt wheels> 36pcs cut-off wheels> 4pcs felt wheels> 4pcs sanding bands> 2pcs drill bits> 2pcs collets> 1pc Whet stone> 40pcs sanding discs> 1pc eye shield> 1pc flexible shaft- Packing: blow mould case
    atribut:
    • Frequency (Hz): 50
    • No Load Speed (rpm): 0-38000
    • Power (W): 130
    • Rated Voltage (V): 230
  6. BOSCH Plung Base for Woord Trimmer
    Mulai

    Rp2.099.900

    BOSCH Plung Base for Woord Trimmer
    Deskripsi:
    Use the plunge base for the cordless trimmer ADTR118H to quickly transform it into a router. You can easily set the depth of grooving with the 7-step stopper block that allows you to quickly set the depth. The dust collection adapter and dust cover create a clean working environment and make it easier to see the work surface. By using a guide rail, more accurate straight grooving is possible (compatible guide rails: FSN800, FSN1100, FSN1600, FSN2100).You can use your trimmer as a router. More accurate and safe grooving processing is possible.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 256x209x120
    • Mass (kg): 1.3
    • Maximum Cutting Depth (mm): 45
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Plunge base, guide plate, guide rail adapter, centering pin, dust suction adapter
    • Suitable Model: Cordless trimmer ADTR118H
  7. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  8. BOSCH Router & Trimmer Attachment
    Mulai

    Rp4.299.900

    BOSCH Router & Trimmer Attachment
    Deskripsi:
    The cordless trimmer GKF18V-8 allows for stable engraving, chamfering, and grooving. A dust collection adapter is included as standard.For engraving, chamfering, and grooving wood, plastic, lightweight building materials, etc.*Trimmer body sold separately.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Trimmer attachment, dust collection adapter
    • Suitable Model: Cordless Trimmer GKF18V-8
  9. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp4.299.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  10. YANASE Tripoli V
    Mulai

    Rp119.900

    YANASE Tripoli V
    Deskripsi:
    iron, copper, brass
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 45x135x30
    • Suitable Material: Iron, copper/brass
  11. YANASE Flap Wheel with Round Shank Mounted
    Mulai

    Rp339.900

    YANASE Flap Wheel with Round Shank Mounted
    atribut:
    • Shank Diameter (mm): 6
    • Width (mm): 25
  12. YANASE Rubber grindstone E cylindrical type
    Mulai

    Rp249.900

    YANASE Rubber grindstone E cylindrical type
    Deskripsi:
    This is an economy type rubber grindstone.
    atribut:
    • Shaft Length (mm): 30
    • Shaft diameter: 3
    • Shape: Cylindrical
    • Size: DIA3
  13. DREMEL Speed Rotary Tool
    Mulai

    Rp3.699.900

    DREMEL Speed Rotary Tool
    Deskripsi:
    A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.
    atribut:
    • Outer Diameter (mm): 40
    • Charging Time: Approximately 2 hours 45 minutes
    • Dimensions (mm): 185x40x38
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 8000/14000/21000/25000
    • Overall Length (mm): 185
    • Rated Voltage (V): 3.6 lithium ion battery
    • Standard Included Collet Diameter (mm): 3.2
    • Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
  14. MATRIX Grass Cutter Machine & Shrub (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  15. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp759.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  16. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.399.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
Daftar Harga rotary tool Terbaru November 2026
DREMEL Rotary Tool KitRp2.399.900
YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)Rp739.900
KRISBOW Rotary Tool Accessories Set (Set Perkakas)Rp189.900
DREMEL Corded Rotary ToolRp2.399.900
Aivolt Brush CutterRp1.299.900
WOKIN Rotary Tool KitRp639.900
BOSCH Plung Base for Woord TrimmerRp2.099.900
Dongcheng Die Grinder Corded (Mesin Gerinda Tuner)Rp369.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
BOSCH Router & Trimmer AttachmentRp4.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)