Beli rotary table di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Horizontal/Vertical Rotary Table
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  2. TRUSCO Rotary Table for Dies (Round Type)
    Mulai

    Rp4.399.900

    TRUSCO Rotary Table for Dies (Round Type)
    Deskripsi:
    -The bearing allows it rotate smoothly.-Equipped with a stopper so it can freely be stopped at any position.-Optimum for assembly of products, parts and maintenance of molds, etc.-Work is possible from any direction 360° and work efficiency will go up.
    atribut:
    • Table Board Thickness: 2.3mm
    • Base Board Thickness: 2.3mm
    • Height: 28mm
    • Material: Steel (powder coating)
  3. TRUSCO Horizontal/Vertical Rotary Table
    Mulai

    Rp20.999.900

    TRUSCO Horizontal/Vertical Rotary Table
    atribut:
    • Accessories: T shape bolt, Handle
    • Indexing Accuracy: Up to 10 Seconds
    • Keyway (mm): 14
    • Load Capacity (kg): 60
    • Purpose of Use: For accurate angular indexing.
    • Specifications: Surface Roughness ± 0.02mm or Less.
    • Suitable Chuck: Victor TC165F (6inches)
    • Table Diameter (mm): 200
    • Total Height (mm): 103
  4. TRUSCO Rotary Table
    Mulai

    Rp13.999.900

    TRUSCO Rotary Table
    atribut:
    • Dimensions a (mm): 152
    • Dimension D (mm): 163
    • Dimensions b (mm): 81
    • Withstand Load (kg): 40
    • Dimensions c (mm): 203
    • Table Center Hole Diameter: MT2
    • Front Mounting Chuck (inch): 5
    • Keyway Fluet Width (mm): 16
    • Accessories: T shape bolt, Handle
    • Purpose of Use: For accurate angular indexing.
  5. Vertex Universal Tilting Rotary Table
    Mulai

    Rp10.999.900

    Vertex Universal Tilting Rotary Table
    Deskripsi:
    This is an accurate designed table for milling, boring and other machine tools.This table allows indexing, facing and other work to be carried out rapidly with extreme precision.Tiliting range 90 degrees from horizontal to vertical position, 1 rotation of handle equals 3 degrees, 5 minutes tilting reading.10 Second Vernier Scale.Table Dial 1 Minute Graduations.Fast Degrees: Dividing Notch Pin & 24 Holes in 15 DegressAround that insures Rapid & Accurate Spacing.Minimum Set-Up time.Rugged Construction.
  6. Insize Rotary Table
    Mulai

    Rp10.999.900

  7. Vertex Optional Rotary Table-Flange for HV-12, 14
    Mulai

    Rp1.899.900

    Vertex Optional Rotary Table-Flange for HV-12, 14
    Deskripsi:
    Optional For Rotary Table.
    atribut:
    • Inner Diameter (mm): 160
    • Diameter (mm): 25
    • Thickness (mm): 24
    • Outer Diameter (mm): 210
    • Use for: HV-10, 12, 14, 16, VUT-12
  8. KENTA High Precision Horizontal/Vertical Rotary Tables
    Mulai

    Rp89.999.900

    KENTA High Precision Horizontal/Vertical Rotary Tables
    Deskripsi:
    Extra deep coolant channel.Dual positive action locks.Optional Dividing Plates- Graduated 360°- Low profile.- 10 second vernier reading.Optional Tailstock- Gear drive immersed in oil.- Optional dividing plates and tailstock.- Gear Ratio 90:1.
    atribut:
    • Dimensions o (mm): 1.9
    • Type: Horizontal & Vertical Table (YUASA TYPE)
  9. Vertex Live Center
    Mulai

    Rp849.900

    Vertex Live Center
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
  10. KENTA Semi-Universal Dividing Head
    Mulai

    Rp27.999.900

    KENTA Semi-Universal Dividing Head
    Deskripsi:
    Semi-universal dividing head,is one of most important attachment for milling ma-chine.With the help of this dividing head,the workpiece can be carried out direct indexing and simple indexing,or rotate to any angle as desired and the periphery of a workpiece can be divided into any divisions of equal parts and etc.Hole numbers on index plate A plate : 24,25,28,30,34,37,38,39,41,42,43, Hole numbers on index plate B plate : 46,47,49,51,53,54,57,58,59,62,66Rotating angle of one complete revolution of dividing handle 9°(540 grard.,1' each)Diameter of Short Taper of Spindlenose for mouning flange : Ø36.541mmIndividual indexing error of the spindle for one compete revolution of dividing handle : 60inchCumulate error at any 1/4 periphery of spindle : 70inch
  11. SMC Rotary Table
    Mulai

    Rp6.999.900

  12. IMPACT Shockbreaker Belakang
    Mulai

    Rp189.900

    IMPACT Shockbreaker Belakang
    Deskripsi:
    Shockbreaker/ Sock Belakang / Peredam Kejut Type : KZLMerk : ImpactBisa Digunakan Untuk Motor : - Beat FI / ESP- Beat POP- Beat FI New- Beat Sporty- Scoppy FI / ESP- Beat Street- Vario 110 FI / ESP- Spacy Fi / ESP
  13. Vertex Semi-Universal Dividing Head With VSC-5A 5inch Chuck
    Mulai

    Rp15.999.900

    Vertex Semi-Universal Dividing Head With VSC-5A 5inch Chuck
    Deskripsi:
    Semi-Universal Dividing Head.
    atribut:
    • Spindle Through Hole (mm): 18
    • Size (inch): 5
    • Taper: MT-2
  14. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.799.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  15. KENTA Universal Dividing Head
    Mulai

    Rp129.999.900

    KENTA Universal Dividing Head
    Deskripsi:
    The universal dividing head has been designed to carry out all types of gear cutting. Precision dividing and spiral word with greater precision and efficiency than ever The dividing head can be tiled from a horiaontal position of 90 down to-10 from vertacil, and inclinations can be read off a scale graduated in degrees.The dividing head is built to highest engineering standards and tested to assure complete satisfaction.The ratio of worm to gear is 1:40. Universal index head can be used with milling, grinding, drilling machine for dividing. 3-jaw chuck is to be purchased specially.
    atribut:
    • Dimensions a (mm): 365
    • Dimensions b (mm): 272
    • Dimensions h (mm): 236
    • Dimension H (mm): 132
    • Dimension A (mm): 213
    • Dimension B (mm): 134
    • Dimension G (mm): 16
  16. Vertex Universal Dividing Head With VSC-6A 6inch Chuck
    Mulai

    Rp34.999.900

    Vertex Universal Dividing Head With VSC-6A 6inch Chuck
    Deskripsi:
    Universal Dividing Head.
    atribut:
    • Spindle Through Hole (mm): 25
    • Size (inch): 6
    • Taper: MT-2
  17. KENTA Vertical/Horizontal Dividing Head
    Mulai

    Rp119.999.900

    KENTA Vertical/Horizontal Dividing Head
    Deskripsi:
    Manually operated indexer,which can be mounted either vetically or horizontally,is mainly used on milling and bor-ing machines.With non-Lifting Hirth couping indexing,it features high accuracy and perfect rigidity
    atribut:
    • Divisions: 2,3,4,6,8,12,24
    • Table Diameter (mm): Ø160
    • Thickness with Table Horizontal (mm): 210
    • Taper of Spindle Bore: MT3
    • Width of Locating Key (mm): 18
    • Case Dimensions (mm): 580x385x353
    • Dimension D (mm): 223
    • Dimensions a (mm): 230
    • Dimensions b (mm): Ø160
    • Dimensions c (mm): 210
    • Dimensions e (mm): 276
    • Dimensions f (mm): 170
    • Dimensions g (mm): 300
    • Dimensions k (mm): 18
    • Indexing Accuracy (°): 30
    • Load Capacity of Hor.Spindle (kg): 50
    • Width of T-Slot (mm): 10
Daftar Harga rotary table Terbaru March 2026
Vertex Horizontal/Vertical Rotary TableRp5.399.900
TRUSCO Rotary Table for Dies (Round Type)Rp4.399.900
TRUSCO Horizontal/Vertical Rotary TableRp20.999.900
TRUSCO Rotary TableRp13.999.900
Vertex Dividing Head + ChuckRp15.999.900
Vertex Universal Tilting Rotary TableRp10.999.900
Insize Rotary TableRp10.999.900
Vertex Optional Rotary Table-Flange for HV-12, 14Rp1.899.900
KENTA High Precision Horizontal/Vertical Rotary TablesRp89.999.900
Vertex Live CenterRp849.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait