BAILEIGH INDUSTRIAL Rotary Welding Positioner

Sebelum PPN:
Rp119.999.900
Spesifikasi
UNSPSC23171511
Angle Increments (°)0
Controller TypeVariable-Speed Foot Pedal
Current (Maximum) (A)300
Frequency (Hz)60
Horizontal Load Capacity (lbs)242
Input Current (A)10
Input Voltage (VAC)110
Manufacturer Part NumberWP-450
Maximum Rotation Speed (rpm)4
Minimum Rotation Speed (rpm)0.4
PhaseSingle
StandardsANSI Z87.1; ISO Approved
Table Internal Chuck Diameter1-3/8
Tilt Angle (Maximum) (°)135
Turntable Diameter (in)13
Vertical Load Capacity (lbs)484
Weight (lbs)100
Work Table TypeRotary Welding Positioner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These variable-speed rotary welding positioners have a turntable to mount round or irregularly shaped weldments and a foot pedal that controls how fast the table turns. Variable-speed positioners allow welders to increase or decrease feed rates when welding complex parts or workpieces that require different feed rates.
Feature
Welding Positioner Controller Type Variable-Speed Foot Pedal Horizontal Load Capacity 242 lb Rotation Speed (Maximum) 4 RPM Table Outside Diameter 13 in Tilt Angle (Maximum) 135 Degrees Vertical Load Capacity 484 lb Angle Increments 0 Degrees Maximum Current 300 A

Ulasan Produk

Tidak ada ulasan

Halaman Terkait