Beli rotary encoder omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Rotary Encoder Absolute Type E6F-Aatribut:
- Type: Rotary encoder
- OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar)Deskripsi:Small encoder (outside diameter Ø25) Ideal for positioning.atribut:
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 5000
- OMRON Rotary encoder Absolute type E6C3-ADeskripsi:"Durability" and "ease of use" realized! With sealing bearings adopted, IP65f drip proof, oilproof construction is realized.Excellent anti-axial load performance.Radial 80 N, thrust 50 N realized. The adoption of metal slit board realizes high impact resistance.Optimum angle control is possible by combining with PLC and cam positioner.atribut:
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 5000
- OMRON Rotary Encoder Incremental Type E6b2-C (Enkoder Putar)Deskripsi:φ40 general-purpose type power supply voltage DC5-24V compatible Equipped with an origin position display function that makes Z-phase alignment easy Axial load resistance, radial direction 30N, thrust direction 20N are realized Reverse connection and load short-circuit protection circuit improve reliability
- Autonics Rotary Encoder E40S Inkrementalatribut:
- Output Phases: A, B, Z
- Environment Ambient Temperature (°C): -10 to 70; storage: -25 to 85
- Level of Protection: IP50
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 90
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Type: Incremental
- Autonics Rotary Encoders Absolute Type Optical EP50S SeriesDeskripsi:The EP50S series single-turn absolute rotary encoders feature Ø50 mm size housings with Ø8 mm solid shafts. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes. The encoders are ideal for various industrial applications requiring precise measurement, including machine tools, robotics, textile, and parking facilities.
- Autonics Rotary Encoder E50S InkrementalDeskripsi:The E50S series incremental rotary encoders feature an ultra-compact Ø50 mm housing size that allows easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. Encoders are available in shaft type, hollow shaft type and blind hollow shaft type with various output control optionsatribut:
- Starting Torque (gf.cm): 70 (Maximum)
- Accessories: Ø8mm coupling, Bracket
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Type: Incremental
- OMRON Switching Power Supply (Catu Daya)Deskripsi:No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
- OMRON Rotary encoder Incremental type E 6 A 2 -CDeskripsi:Small encoder (ODatribut:
- Output: NPN open collector output
- Type: Rotary encoder
- Ambient Humidity (% RH): During use and storage: 35 to 85 (no condensation)
- Insulation Resistance (MΩ): More than 20 (at 500 VDC) between live parts and case
- Case Material: Aluminium Alloy
- Current Consumption (mA): 20 or less
- Material (Main Unit): Metal Part : Aluminium
- Maximum Rotation Speed (rpm): 5000
- Output Shaft Allowable Radial Load (N): 10
- Rise/Fall Time (μs): 1.0 or less (cord length 500mm, control output voltage 5V, load resistance 1kΩ)
- Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10-55Hz Double amplitude 1mm X, Y, Z each direction 2h
- Autonics Rotary Encoder Accessoriesatribut:
- UNSPSC: 31171505
- Accessory Type: Encoder Coupling
- Manufacturer Part Number: EC-3
- Autonics Rotary Encoders Absolute Type Optical EPM50S SeriesDeskripsi:The EPM50S series shaft type multi-turn rotary encoders feature Ø50 mm size housings with Ø8 mm solid shafts, and are available in axial and radial cable types for flexible installation. The encoders offer 23-bit (8,388,608) total resolution, with 10-bit single-turn (1,024 divisions) and 13-bit multi-turn (8,192 revolutions), and offer two output interface options, Parallel and SSI. The series also features various functions for added user convenience. The encoders are ideal for various industrial applications requiring precise measurement, including machine tools, robotics, textile, and parking facilities.atribut:
- Accessories: Bracket, Coupling
- Connection Type: Axial Cable type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Maximum Allowed Resolution (rpm): 3000
- Outer Shaft Diameter (mm): Ø8
- Output Code: Binary code
- Certification: CE
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Power Supply (V): 12-24 DC ±5% (ripple P-P: Max. 5%)
- Resolution: Single-Turn: 1024-division, Multi-Turn: 8192-revolution
- Standard Protection: IP64
- Starting Torque (gf.cm): Max. 70 (max. 0.0069N.m)
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- OMRON Rotary Encoder Incremental Type E6C3-CDeskripsi:Realizing `` durability '' and `` ease of use ''! IP65f drip-proof / oil-proof structure is achieved by using sealed bearings. Excellent axial load resistance. Achieves radial 80N and thrust 50N.atribut:
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 5000
- Autonics Rotary Encoder E80H InkrementalDeskripsi:The E80H series incremental rotary encoders feature an Ø80 mm housing with a Ø30 or Ø32 mm hollow shaft. The encoder provides accurate measurement of angle, position, revolution, speed, acceleration, and distance and is available with a variety of output control options.atribut:
- Output Phases: A, B, Z
- Starting Torque (gf.cm): 200 (Maximum)
- Resolution: 1024
- Accessories: Spring bracket
- Connection Type: Radial Cable Type
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 3600
- Maximum Response Frequency (kHz): 200
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Type: Incremental
- BOURNS Mechanical Rotary Encoder (24 PPR, Flat Shaft 6mm) (Potensiometer)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- MAPEI Waterproofing Bitumen Cairatribut:
- Volume (L): 20
- Color: Black
- Packaging: Bucket
- OMRON Round Waterproof Connector Built-in Connector Plug XS 5Gatribut:
- Type: Plug
- Operating Temperature Range (°С): -25 to +70
- Protection Class: IP67(IEC60529)
- PEPPERL+FUCHS Incremental Rotary EncoderDeskripsi:Incremental rotary encoder
Daftar Harga rotary encoder omron Terbaru October 2026
| OMRON Rotary Encoder Absolute Type E6F-A | Rp9.599.900 |
| OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar) | Rp2.499.900 |
| OMRON Rotary encoder Absolute type E6C3-A | Rp6.799.900 |
| OMRON Rotary Encoder Incremental Type E6b2-C (Enkoder Putar) | Rp3.899.900 |
| Autonics Rotary Encoder E40S Inkremental | Rp1.399.900 |
| Autonics Rotary Encoders Absolute Type Optical EP50S Series | Rp2.199.900 |
| Autonics Rotary Encoder E50S Inkremental | Rp1.599.900 |
| OMRON Switching Power Supply (Catu Daya) | Rp749.900 |
| OMRON Rotary encoder Incremental type E 6 A 2 -C | Rp2.499.900 |
| Autonics Rotary Encoder Accessories | Rp309.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/jmP105951706-1.jpg)

/k4P105951724-6.jpg)



/esP106931532-1.jpg)



/P102944561-1.jpg)


%20(Potensiometer)/3bP110348119-1.jpg)
/nfP108125843-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)