Autonics Rotary Encoders Absolute Type Optical EPM50S Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900
Spesifikasi
AccessoriesBracket, Coupling
Connection TypeAxial Cable type
Humidity Level35-85%RH, Enclosed space: 35-90%RH
Maximum Allowed Resolution (rpm)3000
Outer Shaft Diameter (mm)Ø8
Output CodeBinary code
CertificationCE
Environment Temperature Level (°C)-10 to 70, enclosed space: -25 to 85
Power Supply (V)12-24 DC ±5% (ripple P-P: Max. 5%)
ResolutionSingle-Turn: 1024-division, Multi-Turn: 8192-revolution
Standard ProtectionIP64
Starting Torque (gf.cm)Max. 70 (max. 0.0069N.m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EPM50S series shaft type multi-turn rotary encoders feature Ø50 mm size housings with Ø8 mm solid shafts, and are available in axial and radial cable types for flexible installation. The encoders offer 23-bit (8,388,608) total resolution, with 10-bit single-turn (1,024 divisions) and 13-bit multi-turn (8,192 revolutions), and offer two output interface options, Parallel and SSI. The series also features various functions for added user convenience. The encoders are ideal for various industrial applications requiring precise measurement, including machine tools, robotics, textile, and parking facilities.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait