Beli roloc disc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Roloc Metacon Disc
    Mulai

    Rp649.900

    3M Roloc Metacon Disc
    Deskripsi:
    A compact disc with an outer diameter of 50 mm, used with a collet chuck angle grinder (electric / air). You can also attach directly to the male screw without using the shaft. One-touch attachment / detachment with screws is possible without replacement tools. Use it for cleaning or clogging metal surfaces, not for grinding. It can be used for applications such as coating film and oxide film peeling without excessively polishing the workpiece. Cleaning and clogging metal surfaces
    atribut:
    • Outer Diameter (mm): 50
    • Outer Diameter (φmm): 50
    • Suitable Tool: Collet chuck angle grinder (electric / air)
    • Diameter (φmm): 50
    • Abrasive structure: Non-woven
    • Compatible Tools: Collet chuck angle grinder (electric/air)
    • Maximum Operating Speed (rpm): 25000
  2. IWATA Pull Plug
    Mulai

    Rp57.900

  3. IWATA Cone Plug
    Mulai

    Rp40.900

  4. 3M Roloc Disc Pad Medium Outer with Shaft
    Mulai

    Rp759.900

    3M Roloc Disc Pad Medium Outer with Shaft
    Deskripsi:
    A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)
    atribut:
    • Rubber Hardness: M Medium
    • Type: Cross disc / Rolock / 3M
    • Maximum Operating Speed (rpm): 25000
    • TRUSCO Number: 126-5415
  5. 3M Roloc Disc
    Mulai

    Rp749.900

    3M Roloc Disc
    Deskripsi:
    Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.
    atribut:
    • Outer Diameter (mm): 50
    • Suitable Tool: Angle 6mm collet chuck grinder
    • Maximum Operating Speed (rpm): 25000
  6. Niigata Seiki (SK) Feeler Gauge Stainless Steel
    Rating:
    93% of 100
    (6)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  7. Blue Eagle Chemical Cartridge
    Mulai

    Rp22.900

    Blue Eagle Chemical Cartridge
    atribut:
    • Use With: NP305, NP306
  8. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  9. TRUSCO Safety Cushion Yellow-Black
    Mulai

    Rp189.900

    TRUSCO Safety Cushion Yellow-Black
    atribut:
    • Color: Yellow-Black
  10. NOGA Chamfering and Deburring
    Mulai

    Rp479.900

Daftar Harga roloc disc Terbaru March 2026
IWATA Masking SealRp23.900
Iwata Mfg. Masking Seal (Square / Marked)Rp1.099.900
3M Roloc Metacon DiscRp649.900
IWATA Pull PlugRp57.900
IWATA Cone PlugRp40.900
3M Roloc Disc Pad Medium Outer with ShaftRp759.900
3M Roloc DiscRp749.900
Niigata Seiki (SK) Feeler Gauge Stainless SteelRp139.900
Blue Eagle Chemical CartridgeRp22.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp459.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)