Beli rollers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Support Roller dengan Inner Ring, tanpa Flange Ring
    56%
    Mulai

    Rp249.900

    SKF Support Roller dengan Inner Ring, tanpa Flange Ring
    Deskripsi:
    Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a single row needle roller bearing with an inner ring and have a thick-walled outer ring with a crowned running surface. They are supplied sealed and are ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication. The inner ring can be mounted separately from the outer ring and roller and cage assembly.
    atribut:
    • Axial Guidance of Outer Ring: Yes
    • Bearing Material: Bearing steel
    • Bearing Part: Complete track roller
    • Cage: With
    • Chamfer Dimension Inner Ring r3,4 (mm): min. 0.3
    • Coating: Without
    • Lubricant: Grease
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Outer Ring Profile: Crowned
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Rolling Elements: Needle rollers
    • Sealing: Seal on both sides
    • Sealing Type: Contact
    • Tolerance Class: Other
  2. Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  3. FYH UFL Small, Lightweight Chisel Flange Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  4. INA Stud Type Track Rollers
    Mulai

    Rp299.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  5. NTN Linear Flat Roller FF Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Linear Flat Roller FF Type
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Needle roller bearing
    • Rolling Element Material: High carbon chromium bearing steel
  6. SKF Thrust Ball Bearings (Bearing Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  7. Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  8. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  9. Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)
    Mulai

    Rp51.900

    Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)
    Deskripsi:
    PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
  10. Yamaha Cover Side 2 (Panel Samping)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

    Yamaha Cover Side 2 (Panel Samping)
    atribut:
    • Compatible for: MIO New
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  12. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  13. ASPIRA Motorcycle Tyre Tubeless (Ban Luar Motor)
    Mulai

    Rp239.900

    ASPIRA Motorcycle Tyre Tubeless (Ban Luar Motor)
    Deskripsi:
    Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang untuk membelah air dan membantu pengereman, serta pattern ban belakang yang mengoptimalkan akselerasi dan traksi saat menikung. Aspira Premio Sportivo memberikan performa berkendara dan keamanan yang superior, baik di jalanan kering maupun basah.
Daftar Harga rollers Terbaru October 2026
Daytona Drivetrain Part DWR Weight Rollers (Komponen Penggerak Otomotif)Rp129.900
SKF Support Roller dengan Inner Ring, tanpa Flange RingRp249.900
Daytona Drivetrain Part Weight Roller Set (Komponen Penggerak Otomotif)Rp52.900
Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)Rp189.900
FYH UFL Small, Lightweight Chisel Flange TypeRp169.900
INA Stud Type Track RollersRp299.900
NTN Linear Flat Roller FF TypeRp31.900
SKF Thrust Ball Bearings (Bearing Aksial)Rp189.900
NSK Insert Bearing Pillow Block UC (Laher)Rp129.900
DID Gear Set (Rantai Gir)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)