Beli roller floor cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OTA Stainless RollerDeskripsi:-The bearing inside allows smooth rotation.-For crimping floor materials.-With bearingatribut:
- Roller DiameterxW: φ 35x75mm
- Handle length: 140mm
- Roller Part Materials: Stainless steel(SUS303)
- OTA Stainless RollerDeskripsi:-The bearing inside allows smooth rotation.-For crimping floor materials.-With bearingatribut:
- Roller DiameterxW: φ 35x40mm
- Handle length: 140mm
- Roller Part Materials: Stainless steel(SUS303)
- Purpose of Use: For crimping floor materials.
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- TRUSCO Patch HandleDeskripsi:Use:To high part of wall paint and floor paint.atribut:
- Diameter (phi mm): 27
- Weight (g): 340
- Length (mm): 1285
- Compatible Handle: HANDLE SCREW Should Be M20
- Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
- TRUSCO Single Roller with Axis 300mmDeskripsi:Material: Machine structural carbon steel pipe.atribut:
- Accessories: Auxiliary color, pin
- Weight (kg): 0.87
- Allowable Load (kg): 210
- Shaft: 340xphi12mm
- Roller Width (mm): 298
- Roller Outer Diameter (mm): 57
- Wall Thickness (mm): 2.1
- TRUSCO Stainless Bearing CasterDeskripsi:58atribut:
- Material: Frame:Stainless Steel (SUS304) Wheels:Stainless Steel (With 626ZZ Bearings)
- E (mm): 14
- H (mm): 2.5
- Purpose of Use: Indoor wooden fittings. (for core rail)
- OTA Urethane RollerDeskripsi:-The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearingatribut:
- Handle length: 140mm
- TRUSCO Steel Roller (c/w Shafts)Deskripsi:- Auxiliary Color, Pinatribut:
- Finish Material: Carbon Steel Pipe for Machine Structures
- Shaft Diameter (mm): 12
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- OTA Duracon [[RU]] RollerDeskripsi:-Using Duracon(R)) resin, it rotates smoothly.-Excellent in cost performance.-For holding the joints of cloths.-No bearingatribut:
- Handle Length (mm): 140
- Roller Materials: Duracon(R) Resin
- OTA Urethane Rolleratribut:
- Material: Roller: Urethane rubber (hardness 90 degrees)
- Roller Diameter (mm): φ35
- Width (mm): 40
- Handle length: 140mm
- Specification: Bearings inside
- Purpose of Use: For holding the joints of cloths.
- Ring Star Tool Bag (Tas)atribut:
- Material: Polyester
- Color: Orange
- Outside Dimensions (mm) Width x Depth x Height: 330 x 230 x 230
- Specification: With Inner Pocket x 9. With Outer Pocket x 5. With Shoulder.
Daftar Harga roller floor cleaner Terbaru March 2026
| OTA Stainless Roller | Rp1.299.900 |
| OTA Stainless Roller | Rp889.900 |
| TRUSCO 57mm Type Roller (c/w Shafts) | Rp209.900 |
| Daytona Weight Roller Set | Rp52.900 |
| TRUSCO Transport Dolly Orange Roller | Rp5.199.900 |
| Daytona Dwr Weight Rollers | Rp129.900 |
| TRUSCO Patch Handle | Rp209.900 |
| TRUSCO Single Roller with Axis 300mm | Rp249.900 |
| TRUSCO Stainless Bearing Caster | Rp459.900 |
| OTA Urethane Roller | Rp629.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P103026592-1.jpg)







/7aP105558262-1.jpg)
/P102046852-1.jpg)

![OTA Duracon [[RU]] Roller](https://media.monotaro.id/mid01/small/Bahan%20Bangunan%2C%20Perlengkapan%20Rumah%20%26%20Cat/Produk%20Cat/Roller%20Cat/OTA%20Duracon%20%5B%5BRU%5D%5D%20Roller/P103035846-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Ring%20Star%20Tool%20Bag%20(Tas)/54P102035184-2.jpg)