Beli roller chain rs 40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- SISIKU ADDKREIS Urethane Roller (Green)Deskripsi:For various transport machines such as hand lifts
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- HITECH Roller Chainatribut:
- Pitch (mm): 12.700 (P)
- Average Tensile Strength (kN): 10.8 (Qo)
- Inner Plate Depth (mm): 12.00 (h2 max)
- Pin Diameter (mm): 3.96 (d2 max)
- Pin Length (mm): 16.6 (L max), 17.8 (Lc max)
- Plate Thickness (mm): 1.50 (t/T max)
- Roller Diameter (mm): 7.95 (d1 max)
- Ultimate Tensile Strength (kN): 9.6 (Q min)
- Weight per Meter (kg/m): 0.63
- Width Between Inner Plates (mm): 7.85 (b1 min)
- TRUSCO Urethane Rubber CylinderDeskripsi:Use:Sheet metal type spring: stopper, dice: bending V-shaped, bending U-shaped, aperture, bulge, embossedatribut:
- Color: Yellow
- Hardness: SHORE A 90
- Length (mm): 500
- Purpose of Use: As a jig part.
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- TRUSCO Urethane Rubber Plateatribut:
- Material: Urethane (Heat Curing/PPG Ethers)
- Color: Yellow
- Working Temperature Range (°C): -5 to 70
- Hardness (Shear A): 90
- Purpose of Use: As a jig part.
- TRUSCO Machine Key (S45C)Deskripsi:Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.atribut:
- Material: Carbon steel for mechanical structures (S45C)
- Length (mm): 300
- Dimensional tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TRUSCO Urethane Rubber CylinderDeskripsi:-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.-When used for bulging, the usability is much better than when using hydraulic pressure.-As a jig part.atribut:
- Foot Width Size: EE
- Body and Sole Materials: Rubber
- Backing Materials: Knitting
- Purpose of Use: As a jig part.
- Non Brand Epoxy InjeksiDeskripsi:KOMOJEKSI IDM-200 (LV) adalah sebuah bahan injeksi epoksi yang digunakan untuk penguatan dan pemeliharaan bangunan beton, yang mana mampu menunjukkan efek penguatan bahan dan pelapisan air yang sangat baik. Material ini juga memiliki daya rekat yang kuat yang mana mudah menembus ke dalam retakan ukuran kecil dan mikro. Khususnya, ketika metode injeksi bercelah mikro (0.3mm atau kurang) digunakan, injeksi menjadi baik dan kekuatan mekanik juga menjadi sangat baik setelah pengerasan, di mana hal ini sangat berkontribusi untuk mencegah korosi baja tulangan dan mengembalikan kekuatan beton. - Tujuan Penggunaan: 1) Injeksi retak pada bangunan beton. 2) Injeksi retak pada pelat PC (Precast Concrete) dan cetakan beton. 3) Injeksi tulangan anchorage seperti slab, kolom, dan pelat bagian atas. 4) Injeksi bagian yang terangkat seperti plesteran mortar beton dan lantai. 5) Mengatasi penuaan beton dan memperkuat bagian yang lemah. - Cara Penggunaan: 1) Campur resin dan hardener selama 2~3 menit dengan mengukurnya sesuai rasio pencampuran yang telah ditetapkan (Spesifikasi material yang diinginkan tidak dapat diperoleh jika rasio dan proses pencampuran tidak diikuti sesuai regulasi yang disebutkan). 2) Gunakan material hanya pada masa pot life dikarenakan material akan mengeras bersamaan dengan pemanasan dan material juga menyebabkan reaksi kimia sebagaimana setelah masa pot life habis setelah dicampur (Semakin tinggi suhu, semakin cepat masa pot life, masa pot life dan pengerasan dapat menjadi lambat saat musim dingin atau di suhu rendah). 3) Pencampuran produk harus dilakukan di dekat lokasi konstruksi (pengerjaan).atribut:
- Weight Ratio: 2:1 (Resin:Hardener)
- Curing Time (hour): '24-36 at 25°C
- Theoretical Amount Needed (kg/m): 0.25-0.3
- TRUSCO Urethane Rubber Pipeatribut:
- Color: Yellow
- Hardness: SHORE A 90
- Operating Temperature Range (°C): -5 to 70
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- Seiv Paint Metacryl Polyurethane Base Coatatribut:
- Size (L): 0.95
- GF Series Office Chair (Kursi Kantor / Kursi Kerja)Deskripsi:GF Series Chair AKursi kantor bentuk minimalis dengan kaki roda ini menggunakan material foam yang sangat nyaman dengan lapisan fabric.
- TSUBAKI RS100 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 100.0
- No. of Links per Unit: 96
Daftar Harga roller chain rs 40 Terbaru March 2026
| TSUBAKI RS40 Series-Standard Drive Chain | Rp21.900 |
| SISIKU ADDKREIS Urethane Roller (Green) | Rp609.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| ZEXUS Roller Chain | Rp629.900 |
| HITECH Roller Chain | Rp589.900 |
| TRUSCO Urethane Rubber Cylinder | Rp379.900 |
| TSUBAKI Stainless Drive Chain | Rp46.900 |
| TRUSCO Urethane Rubber Plate | Rp999.900 |
| TRUSCO Machine Key (S45C) | Rp30.900 |
| TSUBAKI RS60 Series-Standard Drive Chain | Rp31.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




















































































































































/02P111056002-1.jpg)





/P102010105-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/TRUSCO%20Urethane%20Rubber%20Cylinder/P102854314-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Injeksi/bvP105469427-1.jpg)





/3oP108036132-1.jpg)