TRUSCO Urethane Rubber Cylinder

Kondisi Barang:
Sebelum PPN:
Rp439.900 - Rp1.899.900
Spesifikasi
Hardness (Shore A)90
Longest Size (mm)1000
ColorYellow
Operating Temperature Range (°C)-5 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.
-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.
-When used for bulging, the usability is much better than when using hydraulic pressure.
-As a jig part.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait