Beli roller chain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI ANSI Standard Roller ChainDeskripsi:Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.atribut:
- UNSPSC: 31151603
- Material: Steel
- Pin Contruction: Riveted Pin
- Standards: ANSI
- DAYTON ANSI Standard Roller ChainDeskripsi:Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Heavy Series: No
- Material: Steel
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 10
- Pin Contruction: Riveted Pin
- Series: Standard Riveted
- TSUBAKI (Tsubakimoto Chain) Side roller chain jointDeskripsi:Since it is a side roller type, it is suitable for making the conveyor compact. Since many side rollers can be attached, it is also suitable for conveyors on which small items can be placed directly.atribut:
- Type: Connecting link
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- SKF Rantai Transmisi PHC 32BDeskripsi:Chains are critical components in power transmission systems. Robust, quality chain drives extend mean time between failures, which reduces maintenance costs. Duplex connecting chain links are used to connect the two ends of a chain together. Both the spring clip and cotter pin type connecting links can be disassembled and replaced easily. The riveted type provides a very strong link, and has a similar fatigue strength as the other links in the chain.atribut:
- Standard: BS
- TSUBAKI RS35 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 35.0
- No. of Links per Unit: 320
- FYH Insert Bearing SA Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TSP Screw Fitting Vlok Ring GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- monotaro Gas Spring (10 mm) (Shock Breaker)atribut:
- Check Valve: None
- Paint Color: black
- Tube Outside Diameter (phi mm): 22
- Rod Outside Diameter R (phi mm): 10
Daftar Harga roller chain Terbaru March 2026
| TSUBAKI ANSI Standard Roller Chain | Rp1.199.900 |
| DAYTON ANSI Standard Roller Chain | Rp429.900 |
| TSUBAKI (Tsubakimoto Chain) Side roller chain joint | Rp47.900 |
| monotaro Standard Roller Chain | Rp249.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| ZEXUS Roller Chain | Rp589.900 |
| SKF Rantai Transmisi PHC 32B | Rp319.900 |
| NIKKEN British (ISO) Standard Roller Chain | Rp819.900 |
| TSUBAKI RS35 Series-Standard Drive Chain | Rp17.900 |
| NCK Roller Chain (ANSI Std) | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20Side%20roller%20chain%20joint/41P112954145-1.jpg)



%20Standard%20Roller%20Chain/buP105156426-1.jpg)

/awP105156392-1.jpg)

/P102091289-1.jpg)

/bcP105156408-1.jpg)



/monotaro%20Gas%20Spring%20(10%20mm)%20(Shock%20Breaker)/P102250369-1.jpg)