Sherwood Safety S.A.F.E HRC 3 Station Suit Coverall Arc Flash Suit Cat 3

Sebelum PPN:
Rp56.999.900
Spesifikasi
CompositionNomex IIIA Two Layer
DescriptionJacket, Bib, Hood, Face Shield & Glove
HRC 336Cal
MaterialDuPont
StandardASTM FI959, F1506
TypeSAFE HRC 3 Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Packing list :
- HOOD SYSTEM C/W FACE SHIELD
- JACKET
- BIB COVERALL
- HARD HAT
- BRACKET
- ARC FLASH GLOVES
- STORAGE BAG
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Two-layer protection solution (outer and inner)
- Bib style pant for better comfort ability.
- FR hook and loop tab hand cuff adjuster.
- Stand up collar for better neck protection.
- Face shield attaches with Velcro hook and loop.
- Storage bag holds the complete arc flash kit.
- Slanted pant pockets - allow for comfort and safe storage of items.
- 2" wide FR reflective strips over body - for added visibility and safety.
- Two-way FR zipper closure to the centre front - allows coverall to be easily put on and taken off
- Elasticated waist - ensures improved comfort and better garment fit
- Bartack reinforcement at numerous stress points on the garment - for durability
- Four chest/body pockets with Velcro fastening. - for safe storage of personal items.
- Chain stitching method - for added strength
- Sewn throughout with Aramid thread - consistency with Arc Flash compliance
- Triple needle stitching on inseams, out seams and arm seams.
- FR Velcro fastening on cuffs - for adjustable fit.
- Storm guard over zipper with Velcro closures.

Ulasan Produk

Tidak ada ulasan