Beli roll tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Combo Roll Groover
    Mulai

    Rp36.999.900

    RIDGID Combo Roll Groover
    Deskripsi:
    The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.
    atribut:
    • Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
    • Depth Adjustment: Adjusting screw and integral, index depth gauge.
    • Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
  2. monotaro Brush For Test Tube (Vinyl Roll)
    Mulai

    Rp35.900

    monotaro Brush For Test Tube (Vinyl Roll)
    Deskripsi:
    Because it uses horse hairs, it has high flexibility and elasticity. It is less susceptible to static electricity and is superior to chemical fiber in chemical resistance.. As a test tube brush.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Handle Part): Wire + Vinyl Coating
    • Trim: Horse hair
    • Overall Length (mm): 250
    • Diameter (phi mm): 40
    • Diameter (Ø mm): 50
  3. PISCO Slip Polyurethane Tube
    Mulai

    Rp229.900

    PISCO Slip Polyurethane Tube
    atribut:
    • Material: Polyurethane
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (20°C at 65% RH)
    • Fluid: air
    • Vacuum Pressure (kPa): -100
  4. TRUSCO Polyurethane Tube
    Mulai

    Rp919.900

    TRUSCO Polyurethane Tube
    atribut:
    • Color: Black
    • Total Length (m): 100
    • Finishing Material: Polyurethane
    • Working Pressure (MPa): 0.8
    • Working Temperature Range (°C): -20 to 60
  5. monotaro Silicone Tube (Silikon Tube)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp7.900

    monotaro Silicone Tube (Silikon Tube)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  6. TRUSCO Fluorine Resin Tube
    Mulai

    Rp1.699.900

    TRUSCO Fluorine Resin Tube
    atribut:
    • Usable Fluids: Air, Water (Conditions Apply), Chemicals (Conditions Apply), etc.
    • Working Temperature Range: Compressed Air and Gas Body -5 to 60degrees, Water and Liquid Body 5 to 40degrees
    • Purpose of Use: Food, chemical, medical treatment, semiconductor manufacturing, etc.
  7. Touhou Electric Materials Vinyl Tube
    Mulai

    Rp479.900

    Touhou Electric Materials Vinyl Tube
    Deskripsi:
    Environmentally friendly 0% lead content tube
    atribut:
    • Color: White
    • Material: Soft PVC
    • Inner Diameter (phi mm): 2.5
  8. TRUSCO Spiral Tube
    Mulai

    Rp95.900

    TRUSCO Spiral Tube
    atribut:
    • Length (m): 10
    • Application: For Indoor
    • Finish Material: Soft Polyethylene (PE)
    • Working Temperature Range (°C): -70 to 85
  9. SANYO Oil Proof Fuel Tube
    Mulai

    Rp729.900

    SANYO Oil Proof Fuel Tube
    atribut:
    • Finishing Material: Polyvinyl Chloride (PVC)
  10. PISCO Poly-Urethane-Tube
    Mulai

    Rp829.900

    PISCO Poly-Urethane-Tube
    atribut:
    • Material: Polyurethane
    • Color: Transparent blue
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid Temperature (°C): -15 to 60 (without freezing)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Vacuum Pressure (kPa): -100
  11. ARAM Silicon Tube
    Mulai

    Rp209.900

    ARAM Silicon Tube
    atribut:
    • Hardness (type A): 54
    • Total Length (m): 10
    • Finishing Material: Silicone Rubber
  12. TRUSCO Spiral Tube
    Mulai

    Rp99.900

    TRUSCO Spiral Tube
    Deskripsi:
    Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.
    atribut:
    • Length (m): 10
  13. PISCO Nylon Tube Black 100m
    Mulai

    Rp829.900

    PISCO Nylon Tube Black 100m
    atribut:
    • Material: PA 12 (nylon)
    • Color: black
    • Length (m): 100
    • Operating Temperature Range (°C): -15 to 90 (unfrozen)
    • Maximum Working Pressure (MPa): 1.5 (when 20°C 65% RH)
    • Characteristics: Pressure resistance
    • Fluid: Air, water
    • Vacuum Pressure (kPa): -100
  14. PISCO Poly-Urethane-Tube
    Mulai

    Rp829.900

    PISCO Poly-Urethane-Tube
    atribut:
    • Material: Polyurethane
    • Color: Transparent
    • Length (m): 100
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid: Air, water (with conditions)
    • Fluid Temperature (°C): -15 to 60 (without freezing)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Overall Length (m): 100
    • Vacuum Pressure (kPa): -100
  15. KRISBOW Pembengkok Pipa
    Mulai

    Rp269.900

    KRISBOW Pembengkok Pipa
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
Daftar Harga roll tube Terbaru March 2026
RIDGID Combo Roll GrooverRp36.999.900
monotaro Brush For Test Tube (Vinyl Roll)Rp35.900
PISCO Slip Polyurethane TubeRp229.900
TRUSCO Polyurethane TubeRp919.900
monotaro Silicone Tube (Silikon Tube)Rp7.900
TRUSCO Fluorine Resin TubeRp1.699.900
Touhou Electric Materials Vinyl TubeRp479.900
TRUSCO Spiral TubeRp95.900
SANYO Oil Proof Fuel TubeRp729.900
PISCO Poly-Urethane-TubeRp829.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)