PISCO Hose Nylon Tube Black 100m (Selang PU)

Sebelum PPN:
Rp909.900 - Rp4.899.900
Spesifikasi
MaterialPA 12 (nylon)
Colorblack
Length (m)100
Operating Temperature Range (°C)-15 to 90 (unfrozen)
Maximum Working Pressure (MPa)1.5 (when 20°C 65% RH)
CharacteristicsPressure resistance
FluidAir, water
Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
pull the tube, twisting, please do not take the load of the extreme bending and the like. Collapse of the tube, rupture, there is a possibility that the cause of the missing. Or rubbing the tube, please not to scrape by or entangled. There is a possibility that the cause of the rupture of the tube. Since the burst pressure of the tube decreases with increasing temperature, a good understanding of the use pressure Please look at the safety factor with a sufficient margin. Tube, please use at or above the minimum bending radius. The piping of the tube, please look at enough margin to take into account the change in the length or the like.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait