Beli roll bending di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OREE LASER Middle Sheet Fiber Laser Cutting Machine
    Mulai

    Rp3.399.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  2. OREE LASER Flatbed Fiber Laser Cutting Machine
    Mulai

    Rp7.299.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
  3. OREE LASER Fiber Laser Cutting
    Mulai

    Rp4.399.999.900

    OREE LASER Fiber Laser Cutting
    atribut:
    • Laser Power (W): 1000 to 6000
    • Working Area (mm): 1500x3000
    • Accuracy of Positioning (mm): ±0.05
    • Repeat Repositioning Accuracy (mm): ±0.03
    • Maximum Movement Speed (m/minute): 80
    • Maximum Acceleration (G): 0.8
  4. Panasonic Welding Plasma Cutting
    Mulai

    Rp75.999.900

    Panasonic Welding Plasma Cutting
    atribut:
    • Type: Inverter
    • Power Source: YP-060PF3HGF
    • Torch: YT-06PD3HAJ
    • Rated Duty Cycle (%): 60
    • Phase: 3
  5. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  6. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  7. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  8. monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Mulai

    Rp20.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  9. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp8.399.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  10. KINIK Finishing Stone EDM Flat
    Mulai

    Rp45.900

    KINIK Finishing Stone EDM Flat
    Deskripsi:
    Specially formulated for EDM Scale Removal.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Application: EDM Scale Removal
    • Shape: Flat
  11. KRISBOW Mesin Potong Plat
    Mulai

    Rp6.899.900

    KRISBOW Mesin Potong Plat
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
  12. STS Marking Laser
    Mulai

    Rp9.999.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  13. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  14. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  15. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  16. ABB Energy Analyzer
    Mulai

    Rp9.799.900

    ABB Energy Analyzer
    Deskripsi:
    QA/S3.16.1 Energy Analyzer, M-Bus, 16 Devices, MDRCEnergy management solution for capturing and analyzing consumption data of up to 16 electricity, gas, water or heat meters via M-Bus. Web-based user interface with graphical analysis functions such as historical data, dashboard, and more. Various export functions and APIs for further processing of metering data.
    atribut:
    • Product Depth/Length (mm): 64.5
    • Product Height (mm): 90
    • Product Width (mm): 72
    • Degree of Protection: IP20
    • Mounting Type: DIN-Rail
    • Width in Number of Modular Spacings: 4
  17. Max Tea Tarikk Minuman Serbuk Teh Jahe
    Mulai

    Rp20.900

    Max Tea Tarikk Minuman Serbuk Teh Jahe
    Deskripsi:
    MaxTea Tarikk Jahe adalah minuman teh tarikk ditambah dengan ekstrak jahe merah yang praktis. Produk ini menggunakan jahe merah pilihan dan terbaik yang dipercaya memiliki banyak manfaat kesehatan seperti antioksidan untuk menjaga stamina dan meningkatkan imunitas tubuh.
    atribut:
    • Size (g): 25
    • Variant: Teh Jahe
  18. Atago Handheld Refractometer
    Mulai

    Rp2.299.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  19. monotaro Lift Table
    Mulai

    Rp5.999.900

    monotaro Lift Table
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  20. Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
Daftar Harga roll bending Terbaru January 2026
OREE LASER Middle Sheet Fiber Laser Cutting MachineRp3.399.999.900
OREE LASER Flatbed Fiber Laser Cutting MachineRp7.299.999.900
OREE LASER Fiber Laser CuttingRp4.399.999.900
Panasonic Welding Plasma CuttingRp75.999.900
KRISBOW Mesin Bubut CNCRp759.999.900
Makita Iron Cutting MachineRp3.899.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
monotaro.id Baut Mur Stainless Steel 316 Pack KecilRp20.900
Tajima Meteran Laser Level (Laser Line)Rp8.399.900
KINIK Finishing Stone EDM FlatRp45.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait