Beli roda pagar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. XANDER Roda Pagar Hitam Siku (Kastor)
    Mulai

    Rp129.900

    XANDER Roda Pagar Hitam Siku (Kastor)
    atribut:
    • Material: Steel
  2. XANDER Roda Pagar Hitam As (Kastor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

  3. TRUSCO Stainless Bearing Caster
    Mulai

    Rp459.900

    TRUSCO Stainless Bearing Caster
    Deskripsi:
    58
    atribut:
    • Material: Frame:Stainless Steel (SUS304) Wheels:Stainless Steel (With 626ZZ Bearings)
    • E (mm): 14
    • H (mm): 2.5
    • Purpose of Use: Indoor wooden fittings. (for core rail)
  4. Jason Roda Pagar Bulat
    Mulai

    Rp94.900

    Jason Roda Pagar Bulat
    atribut:
    • Size (cm): 10
    • Material: Zinc plated steel
  5. MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON
    Mulai

    Rp569.900

    MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON
    atribut:
    • Material: Frame:Steel, Frame surface treatment:Chromate plated finish, Wheels:Ductile cast iron (FCD-450)
  6. Wipro Roda Besi Swivel Heavy Duty with Roller Bearing
    Mulai

    Rp239.900

    Wipro Roda Besi Swivel Heavy Duty with Roller Bearing
    atribut:
    • Caster Material: Cast Iron
  7. Jason Roda Pagar Siku
    Mulai

    Rp94.900

    Jason Roda Pagar Siku
    Deskripsi:
    Bearing with bolt
    atribut:
    • Size (cm): 10
    • Material: Zinc plated steel
  8. XANDER Roda Only PU with Ball Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    XANDER Roda Only PU with Ball Bearing
    atribut:
    • Material: Polyurethane
  9. OMRON Buzzer round bell shape
    Mulai

    Rp609.900

    OMRON Buzzer round bell shape
    Deskripsi:
    Fuselage length 22 mm round body shape
    atribut:
    • Type: General volume type
    • Protection Class: IP40
    • Applicable Voltage (V): AC/DC12 to 24
    • Sound Pressure Level (dB): TYP.80 (horn) or more (distance 0.1m, rated voltage)
    • Buzzer Sound: When the shorting piece A is inserted: Intermittent sound (Holo / Holo / Holo), When the shorting piece B direction is inserted (When the short piece is removed): Continuous sound (Pu-Pu)
    • Withstand Voltage: AC1000V / 1min (between each terminal and ground)
    • Ambient Relative Humidity (RH): 35 to 85
    • Current Consumption (mA): Up to 7 (DC), Up to 20 (AC)
    • Durability: 1000h or more
    • Frequency (kHz): (Drive) 2 ± 0.5
    • Inrush Current (A): Up to 1
    • Insulation Resistance (MΩ): 100 or more (between each terminal and ground)
    • Intermittent usage (times): Long: 55 times/min±10% Short: 700 times/min±10%
    • Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
    • Product Name: buzzer
    • Shape: Rectangle
    • Storage Temperature (°C): -25 to +65 (with no icing or condensation)
    • types: Related products
  10. SUPER TOOL Hook Spanner Wrench
    Mulai

    Rp699.900

    SUPER TOOL Hook Spanner Wrench
    Deskripsi:
    -A spanner exclusively for round nut with notch (groove).
  11. Jayaboard Gypsum Akustik
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

    Jayaboard Gypsum Akustik
    Deskripsi:
    Jayatekstur is a gypsum based ceiling panel with the combination of paint finishing and textured.This product suitable for a project that requires:- Unique Texture- Neat looks- Aesthetic decorationRecommended Applications:- Commercial Building- Office- Hotel & Apartment- Dept. Store / Shopping Mall- School- Station / AirportSustainabilities:- Non asbestos- Low TVOC- Non radioactive material- Recyclable material
    atribut:
    • Texture Selections: Byhua
    • Thickness (mm): 9
    • Length (mm): 1200
    • Width (mm): 600
    • Edge Type: Square
  12. Daiken Sliding Wheel Hanger
    Mulai

    Rp719.900

    Daiken Sliding Wheel Hanger
    atribut:
    • Item Name: Tool double wheels
Daftar Harga roda pagar Terbaru March 2026
XANDER Roda Pagar Hitam Siku (Kastor)Rp129.900
XANDER Roda Pagar Hitam As (Kastor)Rp129.900
Wipro Roda Pagar Besi Heavy Duty U (Roda Gerbang)Rp149.900
ORIS Roda Pagar Model-URp38.900
Wipro Roda Pagar Besi Heavy Duty V (Roda Gerbang)Rp149.900
TRUSCO Stainless Bearing CasterRp459.900
Jason Roda Pagar BulatRp94.900
MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCONRp569.900
AST Tipe V Single BearingRp36.900
Wipro Roda Besi Swivel Heavy Duty with Roller BearingRp239.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait