Beli roda besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XANDER Roda Pagar Hitam Siku (Kastor)atribut:
- Material: Steel
- MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCONatribut:
- Material: Frame:Steel, Frame surface treatment:Chromate plated finish, Wheels:Ductile cast iron (FCD-450)
- TRUSCO Stainless Bearing CasterDeskripsi:58atribut:
- Material: Frame:Stainless Steel (SUS304) Wheels:Stainless Steel (With 626ZZ Bearings)
- E (mm): 14
- H (mm): 2.5
- Purpose of Use: Indoor wooden fittings. (for core rail)
- Wipro Roda Besi Swivel Heavy Duty with Roller Bearingatribut:
- Caster Material: Cast Iron
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- TRUSCO Urethane Caster TYS SeriesDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Specification: Double bearing entering
- Load Type: Medium load
- Material (Wheel): Urethane
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Hole Diameter d (mm): 12
- Material (hardware): Steel
- SMITH BEARING Stud Cam FollowerDeskripsi:These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: AISI 52100
- Bearing Type: Needle Roller
- Drive Location: Stud
- Drive Type: Hex Socket
- Face Design: Hex Socket
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -30
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Rolling Element Rows: 1
- Standards: ABMA
- Stud Material: Carbon Steel
- System of Measurement: Inch
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- Jason Roda Pagar Bulatatribut:
- Size (cm): 10
- Material: Zinc plated steel
Daftar Harga roda besi Terbaru March 2026
| XANDER Roda Pagar Hitam Siku (Kastor) | Rp129.900 |
| MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON | Rp569.900 |
| TRUSCO Stainless Bearing Caster | Rp459.900 |
| Wipro Roda Pagar Besi Heavy Duty V (Roda Gerbang) | Rp149.900 |
| Wipro Roda Besi Swivel Heavy Duty with Roller Bearing | Rp239.900 |
| XANDER Roda Pagar Hitam As (Kastor) | Rp129.900 |
| ORIS Roda Pagar Model-U | Rp38.900 |
| Wipro Roda Pagar Besi Heavy Duty U (Roda Gerbang) | Rp149.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) | Rp959.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/9oP103458348-1.jpg)


/auP105448390-2.jpg)

/9fP103458339-1.jpg)

/alP105448381-2.jpg)
/puP106870930-1.jpg)
/P102083307-1.jpg)




/P102083338-1.jpg)
/P102083314-2.jpg)