Beli roda hand pallet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. XANDER Roda Only PU with Ball Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    XANDER Roda Only PU with Ball Bearing
    atribut:
    • Material: Polyurethane
  2. Jason Front Wheel Hand Pallet
    Mulai

    Rp179.900

    Jason Front Wheel Hand Pallet
    atribut:
    • Size (inch): 3
  3. monotaro Roda Load Wheel untuk Hand Pallet
    Mulai

    Rp1.299.900

    monotaro Roda Load Wheel untuk Hand Pallet
    Deskripsi:
    Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheel
    atribut:
    • Width (mm): 70
    • Suitable For: Hand pallet truck HP-2000
    • Diameter (φmm): 73
    • Bearing inner diameter (Φmm): 20
  4. TRUSCO Spare Part Hand Pallet
    Mulai

    Rp1.599.900

    TRUSCO Spare Part Hand Pallet
    atribut:
    • Compatible Model: THPN
  5. TRUSCO Nylon Caster TYS Series Tire
    Mulai

    Rp249.900

    TRUSCO Nylon Caster TYS Series Tire
    Deskripsi:
    It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.
    atribut:
    • Load Type: Medium load
    • Mass (g): 850
    • Material (Wheel): Nylon
    • Wheel Width (mm): 40
    • Surface Treatment: (Bracket) Three-valued UNIQLO finishing
    • Hole Diameter d (mm): 12
    • Boss Width B (mm): 55
    • Material (hardware): Steel
    • Allowable Load (daN): 160
    • Wheel Diameter D (mm): 150
  6. Wipro Roda Hand Pallet
    Mulai

    Rp309.900

    Wipro Roda Hand Pallet
    atribut:
    • Diameter (inch): 7
  7. XANDER Roda Only Hand Pallet Hitam
    Mulai

    Rp139.900

    XANDER Roda Only Hand Pallet Hitam
    atribut:
    • Size (mm): 160x50
  8. Solid Tool PU Hand Pallet Wheel
    Mulai

    Rp339.900

    Solid Tool PU Hand Pallet Wheel
    atribut:
    • Material: PU- Polyurethane
  9. Costa Tripod Ball Head Profesional Magnesium Alloy
    Mulai

    Rp1.099.900

    Costa Tripod Ball Head Profesional Magnesium Alloy
    atribut:
    • Ball Head Diameter (cm): 30
    • Folded Height (cm): 39.5
    • Material: Magnesium Alloy
    • Maximum Load (kg): 10
    • Maximum Load (lbs): 22
    • Maximum Operating Height (cm): 44 (tanpa kolom tengah), 160 (dengan kolom tengah)
    • Part: 4
    • Tube Diameter (mm): 11-21
  10. Wipro Roda PU Depan
    Mulai

    Rp179.900

    Wipro Roda PU Depan
    atribut:
    • Height (inch): 8
    • Width (inch): 7
Daftar Harga roda hand pallet Terbaru March 2026
KRISBOW Roda Hand Pallet NilonRp289.900
ROHA Pu Caster for Hand PalletRp129.900
XANDER Roda Only PU with Ball BearingRp80.900
ROHA Nylon Caster for Hand PalletRp73.900
XANDER Roda Only PU Hand PalletRp129.900
Jason Front Wheel Hand PalletRp179.900
monotaro Roda Load Wheel untuk Hand PalletRp1.299.900
RAVEN Roda Hand Pallet PU KecilRp96.900
TRUSCO Spare Part Hand PalletRp1.599.900
TRUSCO Nylon Caster TYS Series TireRp249.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)