Beli rod end bearing female di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Rod Ends Bearing
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    ASB Rod Ends Bearing
    Deskripsi:
    ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
  2. TRUSCO Rod End Lubrication Type
    Mulai

    Rp219.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  3. IKO Rod End POS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

  4. TRUSCO Lobe Knob Bolt
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    For machine tools, jigs and tools, office equipment, OA equipment, etc.
    atribut:
    • Color: Black
    • Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
    • Knob Height: 14
    • Outside Diameter (mm): 35
    • Screw Dimensions: M6 x 1.00
    • Specifications: Male Screw Type
    • Heat Resistance Temperature (°C): 70
  5. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
    atribut:
    • Shaft diameter: 12mm
    • Total Width: 32mm
    • Center Distance: 50mm
    • Screw Dimension: M12x1.75
    • Basic Dynamic Rated Load: 24kN
    • Total Height (mm): 66
  6. IKO Rod End PHS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  7. TRUSCO Lobe Knob Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    This is a pentagonal type knob that is familiar to the hand.
    atribut:
    • Color: Black
    • Specification: Male Screw type
    • Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
    • Screw Length (mm): 30
    • Heat Resistance Temperature (°C): 70
  8. SKF Rod Ends with a Male Thread
    Mulai

    Rp369.900

    SKF Rod Ends with a Male Thread
    Deskripsi:
    SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.
    atribut:
    • Attachment Feature, Rod End Shank: Right-hand male thread
    • Material, Housing: Steel
    • Material, Inner Ring: Bearing steel
    • Sealing: Without
  9. TRUSCO Plastic Lobe Knob
    50%
    Mulai

    Rp15.900

    TRUSCO Plastic Lobe Knob
    atribut:
    • Heat Resistance Temperature (°C): 110
  10. TRUSCO Rod End Lubrication Type
    34%
    Mulai

    Rp209.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  11. Mitsuboshi Eaglestar Knob SANPEI
    Mulai

    Rp15.900

    Mitsuboshi Eaglestar Knob SANPEI
    Deskripsi:
    -2008 good design award-winning product.-Has a rich color variation.
    atribut:
    • Knob Height: 12mm
    • Outer Diameter: 32mm
    • Screw Dimension: M5x0.8
  12. Penguin Water Tank 300L (Toren / Tangki Air)
    Mulai

    Rp1.099.900

    Penguin Water Tank 300L (Toren / Tangki Air)
    Deskripsi:
    Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.
    atribut:
    • Capacity (L): 300
    • Inlet (inch): 3/4
    • Outlet (inch): 3/4
    • Wall Thickness (mm): 4-6
    • Bottom Tank Width (cm): 69
    • Tank Height (cm): 87
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
  13. Mitsubosi C.I. Candy Knob Bolt (Male Thread)
    69%
    Mulai

    Rp36.900

    Mitsubosi C.I. Candy Knob Bolt (Male Thread)
    atribut:
    • Material: Knob:ASA resin, Male thread:Steel
    • Outside Diameter (mm): 24
    • Knob Height (mm): 10
    • Screw Dimensions: M4 x 0.7
    • Thread Length (mm): 15
    • Heat Resistant Temperature: 80degrees
    • Specification: male thread
Daftar Harga rod end bearing female Terbaru October 2026
ASB Rod Ends BearingRp12.900
CCTY Bearing Japan Rod End (Female Screw) Left-Hand Thread TypeRp119.900
IKO Rod Ends BearingRp94.900
THK Rod Ends BearingRp129.900
TRUSCO Rod End Lubrication TypeRp219.900
IKO Rod End POS SeriesRp84.900
TRUSCO Lobe Knob BoltRp10.900
TRUSCO Rod End Nothing Lubrication TypeRp239.900
IKO Rod End PHS SeriesRp89.900
TRUSCO Lobe Knob BoltRp28.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)