Beli rod end bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 50mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 66
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 54mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 70
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread typeDeskripsi:A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.atribut:
- Dimension B (mm): 16
- Dimension C (mm): 12
- Dimension D (Φmm): 12
- Dimension D3 (Φmm): 22
- Dimension H (mm): 50
- Dimension L2 (mm): 6.5
- Dimension L4 (mm): 66
- Dimension M (mm): M12x1.75
- Dimension W (mm): 19
- Dimension d1 (Φmm): 15.4
- Dimension α (°): 13
- Dimensions D2 (Φmm): 17.5
- Dimensions dk (mm): 22.23
- Mass (g): 107.4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: Left-hand thread
- SKF Gemuk Bearing High Performance, High Temperatureatribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- THK Rod End Phs Type (Right Thread Type)atribut:
- JIS Class: JIS Class 2
- THK Rod-end PHS Type (Right-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
- Type: Right-hand thread type, Female thread type
- INA Rod End GIH TypeDeskripsi:Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
- THK Rod-end POS Type (Right Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. The holder terminal is a male screw Type.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating process) Bush: Special Copper Alloy
- THK Rod-end NOS T Type (Right-hand Thread Type)Deskripsi:This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained. This is a type with a holder terminal as an external thread.atribut:
- JIS Class: JIS Class 2
- SKF Rod Ends with a Male ThreadDeskripsi:SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.atribut:
- Attachment Feature, Rod End Shank: Right-hand male thread
- Material, Housing: Steel
- Material, Inner Ring: Bearing steel
- Sealing: Without
Daftar Harga rod end bearing Terbaru March 2026
| ASB Rod Ends Bearing | Rp13.900 |
| TRUSCO Rod End Nothing Lubrication Type | Rp239.900 |
| TRUSCO Rod End Lubrication Type | Rp219.900 |
| TRUSCO Rod End Nothing Lubrication Type | Rp239.900 |
| TRUSCO Rod End Lubrication Type | Rp219.900 |
| CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread type | Rp159.900 |
| CCTY Bearing Japan Rod End (Female Screw) Left-Hand Thread Type | Rp109.900 |
| SKF Gemuk Bearing High Performance, High Temperature | Rp359.900 |
| TRUSCO Rod End Nothing Lubrication Type | Rp239.900 |
| Mesin HL Mosfet | Rp43.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%20Left-hand%20thread%20type/lqP112979782-1.jpg)
%20Left-Hand%20Thread%20Type/fnP105435563-1.jpg)



%20HT/kfP103766735-3.jpg)

/diP106591486-1.jpg)
/fwP105435572-1.jpg)
/dxP106591501-1.jpg)

/f7P106591547-1.jpg)
/d0P106591468-1.jpg)