Beli rocky di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Stainless Steel U-Shaped Straineratribut:
- Connector: JIS 10K FF flange
- Handle Type: Without handle
- Material (Main Unit): Cast Stainless Steel
- Material (screen): Stainless Steel
- Maximum Pressure (MPa): 1
- Type: Strainer
- KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)Deskripsi:Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
- Leader Pump Submersible (Pompa Celup)Deskripsi:Pompa Celup LEADER DRAIN IT 200 asli buatan Itali, dengan sistem otomatis yangdilengkapi dengan float switch start/stop. Juga dilengkapi dengan coclokan kabelpower dan penyambung yang terlindung. Pompa Celup LEADER DRAIN IT 200 Cocokuntuk penggunaan pada rumah tangga, dapat digunakan untuk sirkulasi kolam, airmancur, pengurasan bak penampungan air, penghisapan air banjir dll.
- Non Brand Manifold Hose (Selang Manifold)Deskripsi:Selang untuk kebutuhan terkait ACatribut:
- Length (cm): 90
- EBM Wooden Rocky 15 Hangeratribut:
- Material: Beech wood
- Color: Brown
- Type: With W bar
- Width (mm): 420
- Maker Part Number: 6067600
- SARCO Thermodynamic Trapatribut:
- Item: Td52-3/8inch Thermodynamic Trap
- UNSPSC: 31160000
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Weflo Basket StrainerDeskripsi:* NPT or BSPT blowoff outlet on body. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and Drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125 or ANSI B16.2 Class250.* Rated Working PressureFig.7105: 16 bar for DN50 to DN600.Fig.7108: 25 bar for DN50 to DN300.atribut:
- Body Material: Gray Cast lron
- Screen Material: Stainless Steel SS304
- Plug Material: Gray Cast Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
- Cover Material: Gray Cast lron, Ductile Iron
- Gasket Material: Graphite
- BRC Bucket StrainerDeskripsi:BUCKET STRAINER WCB / CAST IRON 10K DN100 4inch BRC
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)atribut:
- Class: 20K
- Body Material: FCD-S
- DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)Deskripsi:Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Included
- Impact Rated: No
- Material Cut: Metal; Wood
- Max. Cutting Depth (inch): 1 3/4
- Pilot Drill Size Diameter x L (inch): 1/4x4
- Primary Material Application: Wood
- Teeth Per Inch: 4/5
- Thread Size (inch): 1/2-20; 5/8-18
- Tooth Material: Steel
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
Daftar Harga rocky Terbaru October 2026
| Yoshitake Stainless Steel U-Shaped Strainer | Rp3.699.900 |
| KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat) | Rp559.900 |
| KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik) | Rp1.199.900 |
| Leader Pump Submersible (Pompa Celup) | Rp1.399.900 |
| ONDA MFG Y-Shape Strainer SVy2 Series | Rp1.499.900 |
| Non Brand Manifold Hose (Selang Manifold) | Rp239.900 |
| Onda Water Meter Brass (Meteran Air) | Rp609.900 |
| EBM Wooden Rocky 15 Hanger | Rp279.900 |
| SARCO Thermodynamic Trap | Rp17.999.900 |
| Hartec Strainer Basket | Rp3.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/miP101517810-5.jpg)
/roP103952996-5.jpg)
/rqP106401998-1.jpg)

/d3P110174471-1.jpg)
/P103081298-1.jpg)



/iiP106108666-2.jpg)


/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P103047966-1.jpg)
/mxP109962825-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)