Beli rocket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rocket Battery Motorcycle Battery MF Rechargeable VRLA Type Sealed (Aki Motor Kering)
    Mulai

    Rp5.699.900

    Rocket Battery Motorcycle Battery MF Rechargeable VRLA Type Sealed (Aki Motor Kering)
    atribut:
    • Capacity (Ah): 130
    • Charge Voltage Cyclic Use at 25°C (V): 14.4
    • Charge Voltage Standby Use at 25°C (V): 13.32
    • Design Life Cycle at 25°C (cycle): DOD50% 1000
    • Design Life Float at 25°C: 10 Years
    • Dimensions (mm): 550x168x198
    • Internal Resistance (miliΩ): 3 at 25°C
    • Internal Resistance at 25°C (MΩ): 3
    • Opeational Temperature Range Storage (°C): -15 to 40
    • Operational Temperature Range Charge (°C): 0 to 40
    • Operational Temperature Range Discharge (°C): -15 to 45
    • Self Discharge: 3%/month at 25°C
    • Voltage (V): 12
  2. MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Mulai

    Rp5.699.900

    MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Deskripsi:
    The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.
    atribut:
    • Speed Settings: 2
    • Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
    • Max. Percussion Rate (bpm): 0-25500
    • Chuck Capacity (mm): 13
    • Maximum Torque (N m): 44
  3. Rocket Pack Bubble Wrap RO-Boba (Plastik Gelembung)
    Mulai

    Rp52.900

    Rocket Pack Bubble Wrap RO-Boba (Plastik Gelembung)
    Deskripsi:
    Satu lapis boba sudah cukup aman, cocok untuk barang pecah belah yang ukuran kecil, yang biasanya pakai 3 lapis bubble wrap
    atribut:
    • Size (cm): 40
    • Length (m): 10
  4. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  5. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  6. MP Bubble Wrap (Plastik Gelembung)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    MP Bubble Wrap (Plastik Gelembung)
    Deskripsi:
    Air Bubble Wrap is design for Impact resistence Packaging, available in many size and forms suits your packaging requirement.
    atribut:
    • Length (m): 50
  7. Rocket Pack Bubble Wrap Ro-Boba (Plastik Gelembung)
    Mulai

    Rp639.900

    Rocket Pack Bubble Wrap Ro-Boba (Plastik Gelembung)
    atribut:
    • Diameter Boba (cm): 2
    • Length (m): 300
    • Width (cm): 40
  8. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  9. DKM Bubble Wrap (Plastik Gelembung)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp109.900

    DKM Bubble Wrap (Plastik Gelembung)
    atribut:
    • Width (cm): 125
    • Length (m): 50
  10. Binder Universal Temperature Chambers without Ethernet Interface
    Mulai

    Rp59.999.900

    Binder Universal Temperature Chambers without Ethernet Interface
    Deskripsi:
    Benefits: : - Best energy efficiency on the market. - Excellent temporal and spatial temperature accuracy. - USB connection for recording data. - Temperature range up to 300°C. Important characteristics. - Temperature range: ambient temperature plus 5°C to 300°C. - Up to 30% lower Energy Consumption compared to conventional units on the market. - High temperature accuracy thanks to APT.line technology. - Natural convection. - Controller with LCD display. - Electromechanical control of the exhaust air flap. - 2 chrome-plated racks. - Stackable. - Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm. - Ergonomic handle design. - USB port for recording data.
    atribut:
    • Option Model: Standard
    • Power Frequency (Hz): 50/60
    • Temperature Range (°C): 300
    • Wall Clearance (mm): Back 160, Sidewise 100
  11. MILWAUKEE M18 Compact Combo Kit (Mesin Bor Baterai)
    Mulai

    Rp19.999.900

  12. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  13. TRIWRAP Bubble Wrap PBP
    Rating:
    100% of 100
    (5)
    Mulai

    Rp209.900

    TRIWRAP Bubble Wrap PBP
    Deskripsi:
    New Description :Bubble pack adalah lapisan bantalan plastik yang berisi udara, dibentuk dari dua atau lebih lapisan polyethylene yang tersedia dalam berbagai diameter dan dimensi (rol, bag, laminasi dan cuting).Penggunaan- Pembungkus barang elektronik dan sparepart.- Pembungkus furniture kayu dan rotan.- Pembungkus barang pecah belah, pigura dan lukisan.- Pembungkus makanan beku.
  14. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  15. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  16. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
Daftar Harga rocket Terbaru October 2026
Rocket Battery Motorcycle Battery MF Rechargeable VRLA Type Sealed (Aki Motor Kering)Rp5.699.900
MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseRp5.699.900
Rocket Pack Bubble Wrap RO-Boba (Plastik Gelembung)Rp52.900
MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Rp2.599.900
Rocket Pack Bubble Wrap Ro-Air (Plastik Gelembung)Rp129.900
Mikrotik Routers and WirelessRp1.599.900
MP Bubble Wrap (Plastik Gelembung)Rp259.900
Rocket Pack Bubble Wrap Ro-Boba (Plastik Gelembung)Rp639.900
Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)Rp709.900
DKM Bubble Wrap (Plastik Gelembung)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)