RS PRO Male RJ11 Connector Cable Mount Straight 1 Port 6 -Way

Sebelum PPN:
Rp209.900
Spesifikasi
Connector TypeRJ11
Contact PlatingGold
Ethernet Connector TypeRJ11 Connector
GenderMale
Length (mm)13.3
Mounting TypeCable Mount
Number of Ports1
Number of Ways6
OrientationStraight
Shield TypeUnshielded
Width (mm)9.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO RJ11 Connector, Male
The RJ11 Connector is a versatile and widely used component in telecommunications. It is primarily used for constructing telephone, fax modem, and ADSL cables. This male connector is designed for cable mounting, providing a reliable connection for various communication applications.

Applications
Telecommunications
Fax modems
ADSL cables
Additional Information
The registered jack 11 (6P4C) is commonly known as an RJ11 6 position 4 contact connector, also referred to as RJ14. These connectors are of crimp type, requiring cable cutting, jacket stripping, and crimping for installation.
Feature
Features and Benefits
Gold pins ensure excellent conductivity and corrosion resistance
2 prongs on pins provide secure and stable connections
Unshielded design offers flexibility in installation and use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait