Beli rj 11 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Male RJ11 Connector Cable Mount Straight 1 Port 6 -WayDeskripsi:RS PRO RJ11 Connector, MaleThe RJ11 Connector is a versatile and widely used component in telecommunications. It is primarily used for constructing telephone, fax modem, and ADSL cables. This male connector is designed for cable mounting, providing a reliable connection for various communication applications.ApplicationsTelecommunicationsFax modemsADSL cablesAdditional InformationThe registered jack 11 (6P4C) is commonly known as an RJ11 6 position 4 contact connector, also referred to as RJ14. These connectors are of crimp type, requiring cable cutting, jacket stripping, and crimping for installation.atribut:
- Connector Type: RJ11
- Contact Plating: Gold
- Ethernet Connector Type: RJ11 Connector
- Gender: Male
- Length (mm): 13.3
- Mounting Type: Cable Mount
- Number of Ports: 1
- Number of Ways: 6
- Orientation: Straight
- Shield Type: Unshielded
- Width (mm): 9.6
- RS PRO RS PRO RJ coupler Cat3 UTPatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- MASKO Telephone Cable (Kabel Telepon)atribut:
- Overall Length (m): 100
- Pro'sKit Modular Crimping Tool (Tang Crimping)Deskripsi:Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimping
- monotaro Cable Duct PVC with Cover Tape (Kabel Duct)Deskripsi:Produk ini juga sering disebut dengan Kabel Trayatribut:
- Overall Length (m): 1
- Material: PVC
- MASKO Terminal Telepon (Telephone Socket)atribut:
- Number of Pin: 4
- RS PRO Male USB 2.0 A to Male USB B CableDeskripsi:RS PRO Male USB A to Male USB B USB Cable, 3 m, USB 2.0For simple, reliable connections between different types of electronic devices, choose this USB cable from RS PRO. It has a male USB-A connector on one end and a male USB-B connector on the other, so you can quickly connect two devices for charging or data transfer.The cable's length of three metres allows you to extend your connection over large spaces, so there's no need to reposition your equipment. Its jacket is made from a transparent polyvinyl chloride (PVC) material that ensures electrical insulation and resistance to shock or chemical hazards. The nickel-plated connectors are corrosion-resistant and durable, so the cable will last a long time. You'll find this USB cable useful for linking your home or work computer to a printer or network adapter. It's also commonly used for digital manufacturing equipment in industrial settings.Small Pack Size: 182-8550atribut:
- Connector 1: USB A
- Connector 1 Gender: Male
- Connector 2: USB B
- Connector 2 Gender: Male
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- StarTech.com 3m Black RS232C Serial Straight Cable 1x Mini D-Sub 9pin / DB9 (male) -1x Mini D-Sub 9pin / DB9 (female) (Kabel Serial RS-232)Deskripsi:1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation functionatribut:
- Cable Length (m): 3
- Color: Black
- Connector 1: D-sub 9 pin
- Connector 2: D-sub 9 pin
- Connector A: DB9 (D-Sub) [9 pins]
- Connector B: DB9 (D-Sub) [9 pins]
- Connector Shape: DB9 (D-Sub) [9 pin] Female - DB9 (D-Sub) [9 pin] Male
- Conversion Type: Female - Male
- Height (mm): 15
- Mass (g): 148
- Plug: Nickel plating
- Product Width (mm): 32
- Ohm Electric Handset Code MmDeskripsi:A cord that connects the phone to the handset (handset). The modular plug uses a mini size. For business phones, mom phones, home phones, IP phones, and fax machines.atribut:
- Color: White
- Type: cross connection
- Cable Length (cm): 30
- Supreme Cables Cable 4 Wire Round Type for Telephoneatribut:
- Size (mm): 2x2x0.6
- Overall Length (m): 500
- Federal Kabel Telephone Wire (Kawat Telepon)Deskripsi:Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.atribut:
- Color: Grey
- Conductor Diameter (mm): 0.6
- Conductor Material: Annealed Bunched Copper Wire
- Cross Section Area (mm²): 0.28
- DC Resistance for Conductor (ohm/km): Max 65 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 100 (at 20°C)
- Insulation Material: PVC
- Insulation Thickness (mm): 0.32
- Maximum Operating Temperature (°C): 70
- Standard: IEC 60228
- Testing Voltage (V): 800 (per 1min)
- NISO Cable Duct Curva (Kabel Duct Curva)Deskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
Daftar Harga rj 11 Terbaru October 2026
| Non Brand Connector Telepon RJ11 | Rp30.900 |
| RS PRO Male RJ11 Connector Cable Mount Straight 1 Port 6 -Way | Rp209.900 |
| RS PRO RS PRO RJ coupler Cat3 UTP | Rp369.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| MASKO Telephone Cable (Kabel Telepon) | Rp399.900 |
| Pro'sKit Modular Crimping Tool (Tang Crimping) | Rp219.900 |
| monotaro Cable Duct PVC with Cover Tape (Kabel Duct) | Rp12.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/h1P103242613-1.jpg)
/c0P105678432-3.jpg)
/mgP103242808-1.jpg)
/q5P106564941-1.jpg)
/juP107628714-1.jpg)
/qfP105894951-1.jpg)
/qiP103651954-1.jpg)

/2rP107626099-1.jpg)

%20-1x%20Mini%20D-Sub%209pin%20%2F%20DB9%20(female)%20(Kabel%20Serial%20RS-232)/ktP113560749-2.jpg)



/knP105738743-1.jpg)
/57P107428187-2.jpg)
/nkP105914848-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)