Beli rivets di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Mulai

    Rp5.499.900

    LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a box
    atribut:
    • Caulking Board Thickness: 1.0 to 3.2 (mm)
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9mm
    • Material: Steel (SWCH)
  2. LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Deskripsi:
    -Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a box
    atribut:
    • Material: Steel (SWCH)
  3. Niigata Seiki (SK) Blind Nut
    Mulai

    Rp91.900

    Niigata Seiki (SK) Blind Nut
    atribut:
    • Material: Corrosion Resistant Alumunium Alloy
    • Mass (g/unit): 1
  4. LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.
    atribut:
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9.0mm
    • Flange thickness: 0.7mm
    • Material: Stainless Steel (SUS303)
  5. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  6. LOBSTER Nylon Anchor Ebi Plug (Angkur Plastik)
    Mulai

    Rp239.900

    LOBSTER Nylon Anchor Ebi Plug (Angkur Plastik)
    atribut:
    • Compatible Screws: Wood screw, Tapping Screw
    • Finish Material: Polypropylene (PP)
    • Specifications: Packaged in a pack
  7. TRUSCO Crimped Nut (Stainless Steel Flat Head)
    Mulai

    Rp139.900

    TRUSCO Crimped Nut (Stainless Steel Flat Head)
    Deskripsi:
    -Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a pack
    atribut:
    • Material: Stainless Steel (SUS303)
  8. HEYCO Rivet Nut Set in Blister Packing
    Mulai

    Rp239.900

    HEYCO Rivet Nut Set in Blister Packing
    Deskripsi:
    Packing unit: 20 pcs.Rivet nuts made of aluminium alloy
  9. Horing Lih Rate of Rise Heat Detector
    Mulai

    Rp279.900

    Horing Lih Rate of Rise Heat Detector
    Deskripsi:
    - Heat-sensing diaphragm can operate for unlimited number of times and is not affected by room temperature. The conducting parts use gold coating to avoid oxidation.- Uses glass tube to avoid humidity and stabilize the ventilation function. Glass tube also can expel non-fire heat to avoid false alarms.- The unit is completely sealed; its function is not affected by humidity, dust or insects.- This detector has passed strict quality control through automatic repetitive testing and been calibrated automatically under stable temperature and humidity conditions. Thus, quality and reliability are consistent from the first detector produced to millionth.Effective Alert AreaFire-Proof Building: 90m² (height under 4m), 45m² (height 4m-8m)Ordinary Building: 50m² (height under 4m), 30m² (height 4m-8m)
    atribut:
    • Voltage Range (V): 12-30 DC
    • Alarm Current @24V DC 470Ω (mA): 40
    • Alarm Temperature: Comply to EN54
    • Material: Fire-proof Plastic
    • Dimensions DxH (mm): 111x45
    • Ambient Temperature (°C): -10 - +55
    • Color: White
  10. TRUSCO Blind Nut Crimped Nut (Steel,Flat Head)
    Mulai

    Rp159.900

    TRUSCO Blind Nut Crimped Nut (Steel,Flat Head)
    Deskripsi:
    -Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a pack
    atribut:
    • Material: Steel (SWCH)
  11. monotaro.id Hexagonal Nut
    Mulai

    Rp3.900

    monotaro.id Hexagonal Nut
    Deskripsi:
    HEX NUT M10 - 1,5- Untuk Baut M10- Pitch (Drat) 1,5- Kunci Pas 17- Shield +- Material Besi- Finishing Plated Galvanis
    atribut:
    • Finishing: Plated Galvanis
    • Material: Besi
  12. ZIKKO Charger Adapter for Notebook
    Mulai

    Rp47.900

    ZIKKO Charger Adapter for Notebook
    Deskripsi:
    Adapter Zikko ZK-001 Adaptor Charger 15V 5.0A Size 6.3 x 3.0Adaptor Charger NB Notebook Laptop 15V 5.0A (ZK-001)Output DC 15V / 5.0 APower 75 WattConnector size 6.3 x 3.0
  13. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  14. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  15. LOBSTER(LOBTEX) Combination Wrench
    Mulai

    Rp129.900

    LOBSTER(LOBTEX) Combination Wrench
    Deskripsi:
    Temporary fastening is wrench, temporary fastening is glasses and 1 double. Easy to use in narrow places Further compact head. The glasses are of face contact type, ideal for final tightening. The handle is easy to grasp, strengthening to a strongly tough section shape. The large size optimizes the handle long (27 or more, excluding 27) so that torque can easily be applied. Increase size display to improve visibility. A satin finish that is hard to slip even when oil adheres.
    atribut:
    • Overall Length (mm): 151
    • Size (mm): 10
    • TRUSCO Number: 818-7186
    • Thickness (mm): Spanner part: 4.5, eyeglass part: 6.5
    • Width (mm): Spanner part: 21.5, eyeglass part: 16.1
  16. Yoshinobu Nut Black
    33%
    Mulai

    Rp54.900

    Yoshinobu Nut Black
    Deskripsi:
    Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36
    atribut:
    • Color: Black
    • Material: Steel
  17. monotaro.id Nut Baja 8.8 (Mur)
    Mulai

    Rp33.900

    monotaro.id Nut Baja 8.8 (Mur)
    atribut:
    • Material: Baja 8.8
  18. Vivan Charger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

Daftar Harga rivets Terbaru October 2026
LOBSTER (LOBTEX) Blind Nut Rivets (Steel)Rp5.499.900
LOBSTER (LOBTEX) Blind Nut Rivet with SerrationRp3.399.900
Niigata Seiki (SK) Blind NutRp91.900
LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Rp3.399.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
LOBSTER Nylon Anchor Ebi Plug (Angkur Plastik)Rp239.900
TRUSCO Crimped Nut (Stainless Steel Flat Head)Rp139.900
HEYCO Rivet Nut Set in Blister PackingRp239.900
Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol)Rp9.900
Horing Lih Rate of Rise Heat DetectorRp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)