Beli rimer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- Tungaloy External & Internal Turning Insert DCMT-PSDeskripsi:Positive 7degrees relief angle, M class, 55degrees rhombic insert, for finishing to medium cutting.atribut:
- Min D.O.C.: 0.50
- Max D.O.C.: 2.50
- Min. Turning Feed: 0.10
- Max. Turning Feed: 0.30
- Sumitomo Electric Insert DCMT (Mata Pahat Bubut)atribut:
- Shape: Diamond 55 degrees
- Chip breaker: One side
- Clearance Angle (degree): 7
- TRUSCO Long Hand Reamer (Reamer Tangan)Deskripsi:Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
- WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Deskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- YANKEE Hand Reamer (Reamer Tangan)Deskripsi:Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Primary Material Application ISO Code: P1
- Reamer Application: Through Hole
- Secondary Material Application: Alloy Steel
- Secondary Material Application ISO Code: P2
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- Sandvik Insert DCMT-MF (Mata Pahat Bubut)atribut:
- Corner Height Tolerance (mm): +/-0.08 to +/-0.18
- Chip breaker: Single side
- Presence or absence of holes: Yes
- Clearance Angle (degree): 7
- Hole Shape: Some cylindrical holes One side 40 degrees to 60 degrees
- Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
- Shape: Rhombus 55 degrees
- Thickness Tolerance (mm): +/-0.13
- Shuma Insulated Lunch Boxatribut:
- Capacity (ml): 1100
- Body Material: Food-Grade 316 Stainless Steel
- Inner Lid Material: Food-Grade PP & Silicone
- TRUSCO Solid Carbide Reamer (Reamer Karbida)Deskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- Claris Penyiram Tanaman GardeniaDeskripsi:Senang bercocok tanam? atau suka bergelut dengan tanaman-tanaman hias Indah di Taman pribadi milik Anda di rumah? Pot Siram Gardenia dari Claris akan sangat bermanfaat bagi Anda yang memiliki tanaman hias kesayangan yang ditanam dalam pot regular ataupun pot gantung. Mayoritas tanaman hias harus disiram dengan cara yang seksama sesuai dengan kebutuhan air tanaman yang bersangkutan. Kelebihan air ataupun proses siram yang mengenai daun pada beberapa jenis tanaman hias akan menyebabkan tanamanan tersebut membusuk (jenis pakis hias dan suplir). Untuk mengatasinya cara paling mudah adalah dengan menggunakan pot siram sehingga kucuran air dapat ditakar dan dapat mencegah air tidak mengenai bagian-bagian tertentu dari tanamanan hias Anda. Dengan pot siram Gardenia Anda juga dapat menyiram tanaman hias Anda yang diletakkan dalam pot gantung. Jadi pot siram Gardenia adalah harus dimiliki oleh para pecinta tanaman. Dengan kapasitas 4 Liter dapat membantu memudahkan Anda memiliki pot siram dengan ukuran yang tidak terlalu besar, cocok untuk penggunaan indoor, dan small garden.atribut:
- Color: Green
Daftar Harga rimer Terbaru October 2026
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| Sandvik Insert DCMT-KM | Rp1.599.900 |
| YG1 Turning Inserts DCMT 55˚ Positive | Rp599.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| Mitsubishi Inserts Type TNMG | Rp999.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| Tungaloy External & Internal Turning Insert DCMT-PS | Rp589.900 |
| Sumitomo Electric Insert DCMT (Mata Pahat Bubut) | Rp1.099.900 |
| TRUSCO Long Hand Reamer (Reamer Tangan) | Rp1.899.900 |
| Mitsubishi Machining Tip Type DCMT | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000970-1.jpg)


/P102080290-1.jpg)

/P102086636-1.jpg)

/gwP103965608-1.jpg)
/1iP104716054-3.jpg)

/n1P107711829-1.jpg)

/84P109393292-1.jpg)
/guP112792606-1.jpg)
/b7P104024403-1.jpg)

/P102720266-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)