Beli ride on sweeper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Sweeper Ride On
    Mulai

    Rp319.999.900

    NILFISK Sweeper Ride On
    Deskripsi:
    SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
  2. NILFISK Sweeper Manual (Penyapu Manual)
    Mulai

    Rp11.999.900

    NILFISK Sweeper Manual (Penyapu Manual)
    Deskripsi:
    SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.
    atribut:
    • Motor Power Source: Manual
    • Dimensions (mm): 1470x920x1120
    • Hopper Volume (L): 38
    • Main broom (mm): 480
    • Productivity 2 Side Brooms (m²/hour): 3680/1840
    • Working Width Side Broom (mm): 920 (2 side)
  3. Goldie Ride On Floor Sweeper Dryer
    Mulai

    Rp139.999.900

    Goldie Ride On Floor Sweeper Dryer
    atribut:
    • Cleaning Width (mm): 1250
    • Voltage (V): 48
    • Working Time (hour): 3 to 4
    • Dust Collector Capacity (L): 100
    • Driving Force (kW): 1.5
    • Filtering Area (m²): 7.5
    • Main Brush Length (mm): 800
    • Radius of Turning Circle (mm): 1720
    • Size (mm): 1400x1250x1300
  4. KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Mulai

    Rp179.999.900

    KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Deskripsi:
    TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
  5. YANGZI Auto Scrubber
    Mulai

    Rp289.999.900

    YANGZI Auto Scrubber
    Deskripsi:
    Yangzi S5 electric driving sweeper is equipped with powerful bilateral floor brushes, which can clean more than 2500 square meters in 20 minutes. Spray dust suppression device is greener, cleaner and more environmentally friendly. Dual-disc brake system and one-button dust shock can help work with peace of mind. 120L large-capacity dust box does not need to be dumped frequently and can operate for a long time. The whole machine adopts rotomolding technology to realize compression and anti-collision.
    atribut:
    • Dimensions (mm): 1650x1200x1420
    • Working Time (hour): 3 to 4
  6. SAN OU Drill Chuck
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  7. YANGZI Ride On Floor Sweeper Dryer
    Mulai

    Rp109.999.900

    YANGZI Ride On Floor Sweeper Dryer
    Deskripsi:
    Yangzi S10 fully enclosed driving industrial floor sweeper with 200L large-capacity dust box allows the machine to be cleaned for a long time, the electric shock does not block and burn the machine. 50 cm diameter wide side brush saves time and effort, and large area cleaning is not a problem. Spray dust suppression device is green, clean and does not raise dust. Integrated dual disc brakes with hands and feet prevent the machine from losing control and prolong the service life of the parts. Yangzi's maintenance-free battery can work for 4-6 hours when fully charged, and the brand endurance motor makes the power more durable and stable.
  8. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
  9. monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Mulai

    Rp2.999.900

    monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  10. Suiden Sweeper Walking
    Mulai

    Rp20.999.900

    Suiden Sweeper Walking
    atribut:
    • Width (mm): 780
    • Height (mm): 960
    • Cleaning Width (mm): 650
    • Cleaning Capacity (m²/hour): 2275
    • Depth (mm): 1270
    • Dust box capacity (L): 30 (actual capacity 7L)
  11. TENNANT Manual Sweeper (Sapu Dorong)
    Mulai

    Rp35.999.900

    TENNANT Manual Sweeper (Sapu Dorong)
    Deskripsi:
    Tennant S3 is a manual sweeper with a tank capacity of 50 L. Tennant S3 makes it easy to work on a floor broom because dust and dirt disappear instantly in one go. This tool does not use a machine but is run by a belt driver. Tennant S3 is suitable for use in Parking Areas, Sports Fields, Medium Warehouses, and others.
    atribut:
    • Cleaning Coverage (m²): 500
    • Sweeping Width (cm): 80
    • Dirt Bin Capacity (L): 50
    • Drive Type: Belt
    • Dimensions (cm): 109x76x41
  12. KRISBOW Mesin Penyapu Lantai Ride On
    Mulai

    Rp379.999.900

    KRISBOW Mesin Penyapu Lantai Ride On
    atribut:
    • Order Number: 10028408
    • Forward Speed: 0-6 km/h
    • Side Brush Motor: 24 V/29 Watt
    • Working Width: 950 mm
    • Type of Dumping System: manual
    • Working Capacity up to: 6700 m2/h
    • Dimension (LxWxH): 1600 x 1310 x 1080 mm
  13. KRISBOW Alat Penyapu Lantai Manual
    Mulai

    Rp4.299.900

    KRISBOW Alat Penyapu Lantai Manual
    atribut:
    • Dimensions (mm): 980x720x360
    • Cleaning Width (mm): 650
    • Efficiency (m²/hour): 2450
  14. monotaro Sweeper Hand Vacuum Cleaner
    Mulai

    Rp3.799.900

    monotaro Sweeper Hand Vacuum Cleaner
    Deskripsi:
    Easy cleaning without electricity, just push and walk!Ideal for outdoor cleaning where power cords cannot reach.750mm cleaning width allows for speedy cleaning of wide areas.The brushes on both sides can suck up and roll up dirt along the wall.The brush height can be adjusted to adjust how much it rolls up.The handle has a pocket for storing small items.
    atribut:
    • Material: Resin (PP)
    • Color: Blue
    • Cleaning Width (mm): 750 (Dust Collection Width)
    • Power: Manual
    • Dust box capacity (L): 50
    • Cleaning Capacity (m²/hour): Approx. 2350
    • Dimensions (WxDxH) (mm): Approx. 770 x770x990
  15. SPJR Manual Sweeper
    Mulai

    Rp5.099.900

    SPJR Manual Sweeper
    Deskripsi:
    Manual operation means no fuel required.Dust box capacity is 25L.
    atribut:
    • Cleaning Width (mm): 5500
    • Dust box capacity (L): 25
    • Work Capacity (m²/hour): Approx. 2000
    • Drive Type: Manual
    • Dimensions (mm): 620×590×450
  16. NILFISK Sweeper Manual
    Mulai

    Rp9.099.900

    NILFISK Sweeper Manual
    Deskripsi:
    Nilfisk sweepers help you pick up debris while keeping dust under control. Our range offers dust-free sweeping for any size application and for both indoor and outdoor tasks. Nilfisk sweepers are designed to withstand tough working conditions. They are durable and ensure high productivity.
  17. AQUA SYSTEM Air Vacuum Cleaner Set
    Mulai

    Rp17.999.900

    AQUA SYSTEM Air Vacuum Cleaner Set
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbe
    atribut:
    • Maximum Vacuum Pressure (kPa): 30
  18. TECHNO Safety Vest
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

    TECHNO Safety Vest
    Deskripsi:
    Safety Vest "TECHNO" 0371 (HJ/OR)- Safety Vest atau rompi  adalah salah satu Alat Pelindung Diri (APD), yang terbuat dari bahan polyester- Rompi dirancang khusus dengan dilengkapi reflector atau pemantul cahaya- Perbedaan dari setiap rompi ialah Pengucian , scotlight , kantong, tipis dan tebal nya Bahan Rompi
    atribut:
    • Material: Polyester
    • Size: Universal
    • Pocket for Tools: No
    • Closure Type: Buckle
    • Scotlight: Silver
Daftar Harga ride on sweeper Terbaru October 2026
AQUA SYSTEM Eco SweeperRp6.499.900
NILFISK Sweeper Ride OnRp319.999.900
NILFISK Sweeper Manual (Penyapu Manual)Rp11.999.900
Goldie Ride On Floor Sweeper DryerRp139.999.900
KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)Rp179.999.900
YANGZI Auto ScrubberRp289.999.900
SAN OU Drill ChuckRp37.900
YANGZI Ride On Floor Sweeper DryerRp109.999.900
KARCHER Professional Walk Behind SweepersRp15.999.900
monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)