Beli ride on scrubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Ride On Scrubber DriersDeskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- Chaobao Penggosok Lantaiatribut:
- Color: Green
- Suction Motor Power (W): 500
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bpatribut:
- Part Number: 1.161.306.0
- Rated Input Power (W): 2200
- Capacity tank (l): 90
- Compatible for: Profesional floor care used
- Battery (V): 24
- Battery Voltage (V): 24
- Brush Working Width (mm): 550
- Brush contact pressure (g/cm²/kg): 20/315/28/35
- Dimensions (mm): 1450x800x1200
- Fresh/Dirty Water Tank (L): 90/90
- Theoretical Area Performance (m²/hour): 3375
- Traction Motor (W): 600
- Working Width Vacuuming (mm): 850
- LAVOR Ride On Floor Scrubber DriersDeskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- KESTONE Ride-On Floor ScrubberDeskripsi:Ride On Floor Scrubber - Mesin Sikat Lantai - Mesin pembersih / pengering lantai untuk area lebih luas - Menyikat lantai dan menghisap air kotor dari pencucian - Dapat dikendarai (ride on) - Membersihkan 3 x lebih cepat, meskipun membutuhkan ruang lebih kecil dari type Walk Behind - Mudah dikemudikan, ringan dan halusDapat digunakan di area yang ramai atau lorong yang sempit - Type ini menggunakan baterai, penggunaannya lebih leluasa, karena tidak perlu terhubung dengan kabel - Mudah pemakaiannya, tak perlu training khusus - Bisa membersihkan lantai semen, epoxy resin, keramik, konkrit, jalur aspal, jalur yang dicat,dll - Cocok untuk Pabrik, Gudang, Rumah Sakit, Gedung Kantor, Bandara, Supermarket, Fasilitas Publik, Bangunan Besar dsb.atribut:
- Battery (VDC): 12x2
- Brush Diameter (inch): 22
- CBM (m³): 1.08
- Charging Time (hour): 8
- Clean Water Tank Volume (L): 80
- Color: Green
- Max. Gradeability (°): 10
- Maximum Working Efficiency (m²/hour): 2240
- Packing Size (mm): 1450x660x1240
- Running Motor Power (W): 300
- Running Speed (km/hour): 0-5
- Sewage Tank Volume (L): 70
- Suction Motor Power (W): 400
- Voltage (VDC): 24
- Washing Brush Power (W): 550
- Washing Brush Pressure (kg): 30
- Washing Brush Speed (rpm): 155
- Width of Suction Head (mm): 830
- Working Time (hour): 3-4
- Working Width (mm): 550
- NILFISK Sweeper Ride OnDeskripsi:SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
- VIPER Scrubber Drier Ride on SetDeskripsi:The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.atribut:
- Brush Speed: 160RPM
- Efficiency Rate: 2650 m2/ hour
- Maximum Climbing Gradient: 10%
- Front Wheel Dimensions: 17.5cm
- Brush/Pad Diameter: 530mm
- Sound Pressure Level: 69dBa
- Dimensions: 1360x580x1120mm
- Fresh Water Tank: 72L
- Dirty Water Tanki: 73L
- cleaning width: 530mm
- Vacuum Motor Power: 400 W
- Brush Motor: 450 W
- Drive Motor HP (W): 300 W
- TENNANT Ride On ScrubberDeskripsi:Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 4000
- Recovery Tank (L): 166
- Solutions Tank (L): 132
- Scrub Speed (rpm): 325
- Power (V): 24
- KARCHER Professional Ride On Vacuum SweepersDeskripsi:TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
- FIORENTINI Ride-On Scrubber ET75 with Nylon Brushatribut:
- Coverage Area (mq/hour): 4500
- Scrub Path (mm): 2x330
- Squeegee Width: 950
- Brush Diameter: 750
- Forward Speed (km/hour): 0-6
- Range Timer (hour): 0.22916666667
- Brush Pressure (kg): 45
- Battery: 4x6V-330Ah
- Weight W/O Battery (kg): 185
- Weight With Battery (kg): 345
- Dimension (WidthxLengthxHeight) (mm): 640x1170x1260
- Brush Motor Power (W): 700W-24V
- Recovery Tank (L): 140
- Solution Tank (L): 120
- Vacuum Motor (W): 24V-850W
- Comac Auto ScrubberDeskripsi:Scrubbing machine is available both in the scrubbing single-brush, electrically or battery-powered version with 51cm working width. Suitable for the maintenance cleaning of limited-size areas abd cluttered spaces of surfaces up to 1.400 sqm. These are very compact scrubbing machines. Thanks to their width-just 50cm they are suitable for cluttered areas. They are especially suitable for cleaning in environments like sales points, car repairs shops, gyms or health care enviroments in general.The particular design of the recovery tank and the large diameter drainage tube allow completely. Emptying the dirty water collected without leaving any type of residue IN A VERY SHORT TIME and Without any manual interventions.The new soundproof vacuum head, where the suction motor is fitted, protects it from water seepage and above all, ensures extremely low noise levels without giving up suction power.The Abila scrubbing machines can also be fitted with the handy on-board battery charger. To recharge the machine, all it takes is connecting the supplied cable to a reguler power socket. Simplifying maintenance at the end of the work cycle.atribut:
- Working Width: 500mm
- Brushes Pressure: 20
- Power Supply: 220-230V
- Traction Voltage: 50V
- Traction: Semi Auto
- Solution Tank: 33L
- Recovery: 40L
- Working Width up to m: 1750m/h
- Machine Dimensions: 1160x960x560mm
- NILFISK Scrubber Drier Ride OnDeskripsi:The Nilfisk SC2000 mini ride-on scrubber dryer eases the working effort significantly compared a walk-behind machine. An attractive choice for cleaning of offices, supermarkets, sports centers, shops, restaurants, hotels, and institutions like hospitals and schools. Taking working speed up to 6 km/h – from an average 4 km/h with a walk-behind scrubber dryer– the SC2000 has a great impact on both productivity and cleaning costs. It is easy to maneuver even in narrow spaces thanks to its compact dimensions. Thanks to patented Nilfisk SilenTech™ and its silent mode function for ultra-low sound level, you can use the machine for daytime cleaning, even in sound sensitive areas. 70L tank capacity allows to clean up to 120 minutes per tank reducing the time spent for dumps and refills."Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 L
- KARCHER Professional Walk Behind Scrubber Drier (Scrubber)atribut:
- Compatible for: Profesional floor care used
- KRISBOW Scaffolding Aluminiumatribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 150
- KRISBOW Tangga Scaffoldingatribut:
- Capacity (kg): 230
- Platform Height (m): 6.1
- Platform Size (cm): 167x45
- Space Between Rung (cm): 30
- Castor (inch): 5
- Dimensions (LxWxH) (cm): 220x210x680
- Frame Material: Aluminium
- Platform Material: Plate Bordes
- METALTECH Scaffoldingatribut:
- UNSPSC: 31160000
- TRUSCO Scaffolding platformDeskripsi:> The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.atribut:
- Material: Aluminium
- Top Platform Height (m): 0.85
- Top Platform Dimensions (mm): 1000 x 400
Daftar Harga ride on scrubber Terbaru March 2026
| KARCHER Professional Ride On Scrubber Driers | Rp149.999.900 |
| Chaobao Penggosok Lantai | Rp66.999.900 |
| KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp | Rp259.999.900 |
| Non Brand Scaffolding Set | Rp1.399.900 |
| LAVOR Ride On Floor Scrubber Driers | Rp159.999.900 |
| KESTONE Ride-On Floor Scrubber | Rp91.999.900 |
| NILFISK Sweeper Ride On | Rp319.999.900 |
| VIPER Scrubber Drier Ride on Set | Rp169.999.900 |
| TENNANT Ride On Scrubber | Rp569.999.900 |
| KARCHER Professional Ride On Vacuum Sweepers | Rp179.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































/dvP101543499-2.jpg)