Spesifikasi
| Dimension(mm) | Brush head R 75 S :520x810x280 , D 75 S brush head : 810x490x280 |
|---|---|
| Working width of brushes (mm) | 550 - 750 |
| Fresh/Dirty Water Tank (L) | 90 / 90 |
| Battery (V) | 24 |
| Battery Runtime (hour) | max. 4 |
| Brush contact pressure (g/cm²/kg) | 20 - 315 / 28 - 35 |
| Drive Type | Battery |
| Number of Brushes (pcs) | D 75 S brush head : 2, Brush head R 75 S : 2 |
| Power (W) | Brush head R 75 S : 1200, D 75 S brush head : 1200 |
| Practical Area Performance (m²/hour) | 3375 |
| Rated Input Power (W) | 2200 |
| Theoretical Area Performance (m²/hour) | 4500 |
| Traction Motor (W) | 600 |
| Voltage (V) | Brush head R 75 S : 24, D 75 S brush head : 24 |
| Weight (kg) | Brush head R 75 S : 33.1, D 75 S brush head : 44.4 |
| Working Width (mm) | 750 (D 75 S brush head), 750 (Brush head R 75 S) |
| Working Width Vacuuming (mm) | 850 - 940 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The manoeuvrable alternative to any large walk-behind machine! The B 90 R Classic Bp ride-on scrubber dryer features the new brush head generation. Roller and disc brush heads can be used in different working widths (55-75 cm). The brushes are driven by a star-wheel mechanism. With a turning circle of only 1.6 m, this machine is very flexible and offers excellent manoeuvrability. This machine also features an extended tank capacity and is easy to fill with fresh water. Compact for easy storage and transport, for example in lifts. Openings in the battery compartment ensure adequate ventilation also during long periods of use. An additional flat pleated filter protects the turbine against corrosion.
Feature
Quick replacement• If required, the brush head can be replaced quickly with no need for tools.
• The rollers on the R head can be changed in next to no time.
• The brushes or pad drive boards on the D head are discarded using the foot pedal.
Straight or curved squeegee
• For optimal suction on every floor. (Please order separately).
Large battery compartment
• To allow the optional use of larger batteries - for even more service.
Good climbing ability and ground clearance
• For easy transport and loading.
Corrosion-resistant flat pleated filter
• For protecting the turbine against premature damage.
Short and sleek design
• Extremely agile and easy to manoeuver (despite its large capacity).
Rapid filling (optional)
• For automatic fresh water filling.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
