Beli rf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- TSUBAKI Conveyor Roller ChainDeskripsi:Standard conveyor roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments.atribut:
- UNSPSC: 31151603
- Features: This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
- Includes: (1) Connecting Link
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Number of Strands: 1
- Overall Length (ft): 10
- Series: Conveyor
- Standards: ANSI
- TSUBAKI British Standard Roller Chain LinkDeskripsi:These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Features: Flat Shape Link Plate
- Heavy Series: No
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Number of Strands: 1
- Pin Construction: Riveted Pin
- Plate Thickness (inch): 1/16
- Roller Chain Standard: British Standard
- Standards: BS 228; DIN 8187; ISO 606
- SOJIKYO Timbangan Lab Akurasi Tinggiatribut:
- Type: Skala Lab Akurasi Tinggi
- Keyboard: 5 Kunci
- Unit Measuring: G/Kg/ Lb/ Oz
- Power Source: A/C power atau Standard Battery
- Taffhome Gantungan DindingDeskripsi:Gantungan dinding ini hadir dengan desain yang minimalis. Pemasangan yang mudah tanpa memerlukan alat bantu apa pun membuat gantungan ini merupakan solusi terbaik untuk Anda. Terbuat dari bahan berkualitas yang mampu menopang benda yang berat dan awet untuk penggunaan jangka panjang.
- TSUBAKI ANSI Standard Roller ChainDeskripsi:Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.atribut:
- UNSPSC: 31151603
- Material: Steel
- Pin Contruction: Riveted Pin
- Standards: ANSI
- TSUBAKI Conveyor Roller Chain LinkDeskripsi:Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Display Qty: 1
- Display Sell UOM: EA
- Displayed Brand: TSUBAKI
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Pin Contruction: Cottered Pin
- Standards: ANSI
- SKF Rantai Transmisi PHC 32BDeskripsi:Chains are critical components in power transmission systems. Robust, quality chain drives extend mean time between failures, which reduces maintenance costs. Duplex connecting chain links are used to connect the two ends of a chain together. Both the spring clip and cotter pin type connecting links can be disassembled and replaced easily. The riveted type provides a very strong link, and has a similar fatigue strength as the other links in the chain.atribut:
- Standard: BS
- TSUBAKI RS35 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 35.0
- No. of Links per Unit: 320
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
Daftar Harga rf Terbaru March 2026
| TSUBAKI Double Pitch Chain | Rp699.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| TSUBAKI Stainless Drive Chain | Rp46.900 |
| TSUBAKI RS80 Series-Standard Drive Chain | Rp47.900 |
| TSUBAKI RS60 Series-Standard Drive Chain | Rp31.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp21.900 |
| TSUBAKI Chain Coupling Body | Rp389.900 |
| TSUBAKI RS50 Series-Standard Drive Chain | Rp26.900 |
| TSUBAKI Chain Coupling Casing | Rp509.900 |
| TSUBAKI Conveyor Roller Chain | Rp1.599.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)