Beli retractable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Test Lead Kit
    Mulai

    Rp1.399.900

    Non Brand Test Lead Kit
    Deskripsi:
    These test lead kits include safety-rated components that connect to compatible multimeters and clamp meters to test and troubleshoot electrical equipment.
    atribut:
    • UNSPSC: 41111905
    • For use with: Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
    • Maximum Voltage (V) : 1000
    • Meter Connection Type: Straight Shrouded Plug
  2. Fujii Electric Works (Tsuyoron) Retractable Lanyard for Full Harness Colt Ritra
    Mulai

    Rp2.999.900

    Fujii Electric Works (Tsuyoron) Retractable Lanyard for Full Harness Colt Ritra
    Deskripsi:
    Weighing and compact retractable lanyard. The lanyard length is always the shortest and does not interfere with work.
    atribut:
    • Type: For full harness type
    • Rope Specification: Rewind type
    • Lanyard, Length (mm): 1550
    • Lanyard Width (mm): 18
  3. AVON Waxed Kraft Paper Rolls
    Mulai

    Rp1.399.900

    AVON Waxed Kraft Paper Rolls
    Deskripsi:
    A water-resistant paper made by waxing on both sides, frequently used for the wrapping of engineering components. Images are for illustration purposes only
    atribut:
    • Width (mm): 900
    • Material: Kraft
    • Type: Roll
  4. GUARDIAN Web Retractable
    Mulai

    Rp6.899.900

    GUARDIAN Web Retractable
    Deskripsi:
    Personal self-retracting lifelines (SRLs) are typically more portable and compact than mounted SRLs. The self-retracting device housing end of the SRL attaches to the worker's harness, which requires the worker to carry more weight than when using a mounted SRL. Sometimes called personal fall limiters (PFLs), SRLs are generally shorter than mounted SRLs so they're worn when working close to the anchor point.
    atribut:
    • Item: 11 Ft Web Retractable
    • UNSPSC: 46182301
  5. TRUSCO Industrial Safety Belt with Retractable Lanyard with Quick Fastening Buckle
    Mulai

    Rp1.999.900

    TRUSCO Industrial Safety Belt with Retractable Lanyard with Quick Fastening Buckle
    Deskripsi:
    -We adopted a one-touch buckle belt that is easy to remove.-Easy to use large-sized lightweight hook with excellent workability.-Exclusively for unifilar suspension.-With Large Super Lightweight Hook, with One Touch Buckle.
  6. MAXPOWER Hose For Grease Gun (Selang Gemuk)
    Mulai

    Rp19.900

  7. LEOPARD Lifeline Retraktabel (Tali Pengaman Otomatis)
    Mulai

    Rp10.999.900

    LEOPARD Lifeline Retraktabel (Tali Pengaman Otomatis)
    atribut:
    • Wire Material: Galvanized
    • Cover Material: ABS
    • Weight Capacity (kg): 140
    • Standard: EN 360:2002
    • Wire Diameter (mm): 4
  8. Copic Ciao Start 12 Color Set
    Mulai

    Rp839.900

    Copic Ciao Start 12 Color Set
    Deskripsi:
    This Copic Chao is recommended for beginners, and we have a lineup of colors that are easy to use and easy to enjoy. [Color set that is easy for beginners] Taking advantage of Copic's characteristics of "darkening when layered" and "mixing", we have arranged mainly light colors. It is a color set that is easy to challenge even for first-time users. [Linked with the officially supervised guidebook] Based on the colors introduced in "Start with 12 colors! First comic illustration" and "Can do with 24 colors! First Copic background" recommended as an introductory technique book. You can enjoy while learning how to use it with a book. [Can be used repeatedly by performing maintenance] Copic Chao, which is popular as an entry model, can also be refilled with ink and replaced with nibs using Copic ink (sold separately). You can enjoy it for a long time by performing maintenance, not disposable.
    atribut:
    • Type: Twin
    • Product Type: Ink supply type body
    • Dimensions (WxDxH) (mm): 93x36x154
    • Ink Color: RV21/R000/YR31/E31/W-2/0/R35/E93/Y02/BG23/B02/BV31
    • Number of Colors: 12 colors
  9. Nano Filter Cartridge Filter Water 10inch
    Mulai

    Rp17.900

    Nano Filter Cartridge Filter Water 10inch
    atribut:
    • Material: Polypropylene
    • Type: 2-Tier PP Sediment Filter Cartridge
    • Dimensions (cm): 8x25
  10. KOLON Cartridge Filter PP Spunbond 10inch
    Mulai

    Rp18.900

    KOLON Cartridge Filter PP Spunbond 10inch
    atribut:
    • Type: 3-Tier PP Sediment Filter Cartridge
    • Material: Polypropylene
    • Dimensions (cm): 6x25
  11. MILWAUKEE Tool Lanyard (Tali Pengaman)
    Mulai

    Rp269.900

    MILWAUKEE Tool Lanyard (Tali Pengaman)
    atribut:
    • For Tool Type: Hand Tools, Power Tools
    • Tethering Component: Tether
    • Tool End Connection: Carabiner
  12. RS PRO Test Probe Lead
    Mulai

    Rp279.900

    RS PRO Test Probe Lead
    Deskripsi:
    RS Pro Stackable Test LeadsBrought to you under the trusted RS Pro brand, this test lead has a stackable 4mm banana plug at each end, and is ideal for test and measurement applications in labs, schools and industry. The inline stackable plugs offer additional versatility, and the assembly has a PVC insulated lead.
    atribut:
    • Connector A - Gender: Male
    • Connector A Orientation: Straight
    • Connector A Stackable: Yes
    • Connector B - Gender: Male
    • Connector B Orientation: Straight
    • Connector B Stackable: Yes
    • Contact Material: Brass
    • Current Rating (A): 2.5
    • Insulation Material: PVC
    • Test Lead Type: 4mm Connector Test Leads
    • Voltage Rating (V): 50 AC
  13. TEISHIN Test Lead
    66%
    Mulai

    Rp199.900

    TEISHIN Test Lead
    atribut:
    • Type: SHIELD CLIP S-BANANA PLUG
    • Insulation Voltage: AC1000V/1 minute or longer
    • Lead Wire: 0.3 square
    • Total Length (mm/piece): 500
  14. FLUKE Kabel Uji (Kabel Probe)
    Mulai

    Rp1.799.900

    FLUKE Kabel Uji (Kabel Probe)
    Deskripsi:
    LeadWrap fastener for the ability to neatly secure or store test leads and cables.- Eliminate tangled leads in your tool box- Keeps test leads organized, ready for use- Hook and loop fasteners for quick, easy use- Three 8-inch (20 cm) test lead wraps per package
Daftar Harga retractable Terbaru October 2026
Extech Test Lead KitRp629.900
Non Brand Test Lead KitRp1.399.900
Fujii Electric Works (Tsuyoron) Retractable Lanyard for Full Harness Colt RitraRp2.999.900
AVON Waxed Kraft Paper RollsRp1.399.900
GUARDIAN Web RetractableRp6.899.900
TRUSCO Industrial Safety Belt with Retractable Lanyard with Quick Fastening BuckleRp1.999.900
MAXPOWER Hose For Grease Gun (Selang Gemuk)Rp19.900
LEOPARD Lifeline Retraktabel (Tali Pengaman Otomatis)Rp10.999.900
Copic Ciao Start 12 Color SetRp839.900
Nano Filter Cartridge Filter Water 10inchRp17.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)