Copic Ciao Start 12 Color Set

Sebelum PPN:
Rp839.900
Spesifikasi
TypeTwin
Product TypeInk supply type body
Dimensions (WxDxH) (mm)93x36x154
Ink ColorRV21/R000/YR31/E31/W-2/0/R35/E93/Y02/BG23/B02/BV31
Number of Colors12 colors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Copic Chao is recommended for beginners, and we have a lineup of colors that are easy to use and easy to enjoy.
[Color set that is easy for beginners] Taking advantage of Copic's characteristics of "darkening when layered" and "mixing", we have arranged mainly light colors. It is a color set that is easy to challenge even for first-time users.
[Linked with the officially supervised guidebook] Based on the colors introduced in "Start with 12 colors! First comic illustration" and "Can do with 24 colors! First Copic background" recommended as an introductory technique book. You can enjoy while learning how to use it with a book.
[Can be used repeatedly by performing maintenance] Copic Chao, which is popular as an entry model, can also be refilled with ink and replaced with nibs using Copic ink (sold separately). You can enjoy it for a long time by performing maintenance, not disposable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait