Beli resin rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Deskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
- UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- Everlasting Silicone Rubber Trans (Spon Karet Silikon)atribut:
- Color: White
- NITTO Silicon Rubber, Self-Fusing Tapeatribut:
- Color: Reddish brown
- Tape Width (mm): 19
- Base Material: Self-fusing silicone
- Tape Length (m): 10
- Tape Thickness (mm): 0.5
- Adhesive: Gum
- Tensile Strength (N/19mm:Reference Value): 8.2
- Insulation Breakdown Voltage (kV/mm): 56.5
- Operating Temperature Range (°C): -20 to 200
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- WAKI Silicon Rubber SheetDeskripsi:-Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.atribut:
- Allowable Weight: 51kgf
- monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandageatribut:
- Tape Width (mm): 25
- Base Material: Silicone rubber
- Tape Length (m): 3
- Tape Thickness (mm): 0.5
- Insulation Breakdown Voltage (kV/mm): 38
- Tensile Strength (N/mm²): 4.8
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- TRUSCO spons silikonatribut:
- Color: Red(colcothar red)
- Length (m): 5
- Finishing Material: Silicone rubber sponge
- Everlasting Silicone Rubber (Lembaran Busa Plastik)atribut:
- Color: Red
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)Deskripsi:TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appratribut:
- Operating Temp. Range: Below - 40 to 80°C
- Appearance: Red
- Specific Gravity: 0.90
- Flash Point: 9°C
- Viscosity (Pa.s): 445
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- Hanna Instruments Alat Ukur Konduktifitas DiST 4Deskripsi:HI98304 DiST 4 merupakan alat ukur konduktifitas cairan elektrolit tingkat tinggi yang dapat mengukur sampai dengan 20.00mS/cm membuatnya ideal untuk semua variasi aplikasi termasuk pada pengolahan air, tangki pemanas dan menara pendingin dengan air, dalam pertanian termasuk hidroponik, dan alat peruntukan lab lainnya. Ukuran alat ini sesuai ukuran saku untuk pengukuran di laboratorium dan di lapangan. Ukuran ini sangat ergonomis yaitu 0.7 inci dan sangat cocok di tangan anda. Alat ini dilengkapi dengan 2 tombol pengoperasian yaitu 1 untuk tombeol power On/Off dan tombol lainnya adalah untuk kalibrasiatribut:
- Automatic Shut-off: 8 minutes, 60 minutes, or disabled
- Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
- Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
- EC Accuracy: +/-2% F.S.
- EC Calibration: Automatic, one point at 12.88 mS/cm
- EC Range (μS/cm): 0 to 20
- EC Resolution (μS/cm): 0.01
- EC/TDS Temperature Compensation (°C): Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
- Ordering Information: HI98304 is supplied with protective cap, 12.88 mS/cm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
Daftar Harga resin rubber Terbaru October 2026
| ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut) | Rp269.900 |
| UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety) | Rp239.900 |
| Everlasting Silicone Rubber Trans (Spon Karet Silikon) | Rp199.900 |
| NITTO Silicon Rubber, Self-Fusing Tape | Rp1.199.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp14.900 |
| WAKI Silicon Rubber Sheet | Rp139.900 |
| monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal) | Rp9.900 |
| NAKAGAWA CHEMICAL Silicon Rubber Self-Fusing Tape BG-Bandage | Rp259.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| TRUSCO spons silikon | Rp759.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Synthetic%20Resin%20and%20Rubber%20Adhesive%20(Lem%20Baut)/1jP102124055-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/UVEX%20Safety%2FProtection%20Glasses%20Spectacles%20i-3%20(Kacamata%20Safety)/7vP101508283-8.jpg)
/cgP104629448-1.jpg)
/7rP105734279-1.jpg)

/qnP103786959-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Acetic%20Acid%20Vinyl%20Resin%20Adhesive%20(Lem%20Baut)/P102124062-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/0oP102124024-3.jpg)
/P102023518-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)