Beli resin fiber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sundow Chlorophene Rubber
    Mulai

    Rp14.999.900

    Sundow Chlorophene Rubber
    Deskripsi:
    Chloroprene rubber is a polymer made from the monomer 2-chloro-1,3-butadiene.Neoprene is an important variety of synthetic rubber, not only has excellent light resistance, aging resistance, flexural resistance, acid and alkali resistance, oil resistance and heat resistance, but also has good physical and mechanical properties; its comprehensive performance is incomparable to other synthetic rubber. It is widely used in national defense, transportation, construction, light industry and military industry. Neoprene is mainly used in the production of automotive parts, machinery and industrial products and adhesives.Based on the abundant knowledge in polymer chlorination technology and extensive word-wide distribution channels, from 2015, Sundow stepped into chloroprene rubber business, a SURPREN™ brand is created for chloroprene rubber under the agreement between Sundow and its partner.SURPREN™ technology is introduced from Nairit, Amenia; this technology was originated from DuPont Neoprene rubber.And now SURPREN™ is exported to more than 15 countries such as USA, Russia, Brazil, Argentina, Korea, Germany, Italy, Spain, Australia, and India etc
    atribut:
    • Size (kg): 100
  2. Sika Sikaflex TS Plus (Sealant PU)
    Mulai

    Rp239.900

    Sika Sikaflex TS Plus (Sealant PU)
    Deskripsi:
    Sikaflex TS Plus is a polyurethane, 1-part , moisture curing, elastic sealant. Provides a waterproof seal with good mechanical properties, is resistant to liquid manure, chemicals and remains elastic over a wide range of temperatures. Movement capability ±15 %. Internal and external use.
    atribut:
    • Color: Black
    • Size (ml): 600
    • Chemical Base: Polyurethane
    • Shelf Life: 12 months from date of production
    • Storage Conditions: The product must be stored in original, unopened and undamaged sealed packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
    • Density (kg/L): ~1.25
    • Elastic Recovery (%): ~80
    • Movement Capability (%): ± 15
    • Secant Tensile Modulus (N/mm²): ~0.75 at 100 % elongation (+23 °C)
    • Service Temperature (°C): Dry: -40 min./+70 max.; Wet: ≤ 40 in movement joints, ≤ 55 as overlap sealing in bolted steel tanks
    • Shore A Hardness: ~40 (after 28 days) (ISO 868)
    • Tear Propagation Resistance (N/mm): ~8.0
  3. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  4. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  5. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  6. Sika Sikaflex Pro-3 Concrete (Sealant PU)
    Mulai

    Rp209.900

    Sika Sikaflex Pro-3 Concrete (Sealant PU)
    Deskripsi:
    Sikaflex PRO-3 WF adalah sealant 1 komponen yang fleksibel berdasarkan polyurethane dengan tahanan mekanis yang baik dan kapasitas gerak yang diizinkan sebesar 20%. Sikaflex PRO-3 WF bereaksi dengan kelembaban udara dan berubah menjadi sealant yang elastis
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
  7. Sika Sikaflex 140 Construction (Sealant PU)
    Mulai

    Rp119.900

    Sika Sikaflex 140 Construction (Sealant PU)
    atribut:
    • Size (ml): 600
    • Color: Grey
  8. NITTO Silicon Rubber, Self-Fusing Tape
    Mulai

    Rp1.199.900

    NITTO Silicon Rubber, Self-Fusing Tape
    atribut:
    • Color: Reddish brown
    • Tape Width (mm): 19
    • Base Material: Self-fusing silicone
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.5
    • Adhesive: Gum
    • Tensile Strength (N/19mm:Reference Value): 8.2
    • Insulation Breakdown Voltage (kV/mm): 56.5
    • Operating Temperature Range (°C): -20 to 200
  9. Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp47.900

    Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  10. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  11. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  12. Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp24.900

    Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Material: Silicon
    • Heat Resistance Temperature (°C): 150
  13. Andarall Roller Heavy Duty Dia. 89mm
    Mulai

    Rp189.900

    Andarall Roller Heavy Duty Dia. 89mm
    atribut:
    • Diameter (mm): 89
    • Color: Black
  14. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  15. TRUSCO spons silikon
    Mulai

    Rp759.900

    TRUSCO spons silikon
    atribut:
    • Color: Red(colcothar red)
    • Length (m): 5
    • Finishing Material: Silicone rubber sponge
  16. WAKI Silicon Rubber Sheet
    Mulai

    Rp139.900

    WAKI Silicon Rubber Sheet
    Deskripsi:
    -Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.
    atribut:
    • Allowable Weight: 51kgf
Daftar Harga resin fiber Terbaru October 2026
Sundow Chlorophene RubberRp14.999.900
Sika Sikaflex TS Plus (Sealant PU)Rp239.900
Sika Sikaflex (Sealant PU)Rp119.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
Hioki Voltage DetectorRp879.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Everlasting Neoprene Rubber (Spon Karet)Rp199.900
Sika Sikaflex Pro-3 Concrete (Sealant PU)Rp209.900
Sika Sikaflex 140 Construction (Sealant PU)Rp119.900
NITTO Silicon Rubber, Self-Fusing TapeRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)