Sika Sikaflex TS Plus (Sealant PU)

Sebelum PPN:
Rp239.900 - Rp8.399.900
Spesifikasi
ColorBlack
Size (ml)600
Chemical BasePolyurethane
Shelf Life12 months from date of production
Storage ConditionsThe product must be stored in original, unopened and undamaged sealed packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
Density (kg/L)~1.25
Elastic Recovery (%)~80
Movement Capability (%)± 15
Secant Tensile Modulus (N/mm²)~0.75 at 100 % elongation (+23 °C)
Service Temperature (°C)Dry: -40 min./+70 max.; Wet: ≤ 40 in movement joints, ≤ 55 as overlap sealing in bolted steel tanks
Shore A Hardness~40 (after 28 days) (ISO 868)
Tear Propagation Resistance (N/mm)~8.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikaflex TS Plus is a polyurethane, 1-part , moisture curing, elastic sealant. Provides a waterproof seal with good mechanical properties, is resistant to liquid manure, chemicals and remains elastic over a wide range of temperatures. Movement capability ±15 %. Internal and external use.
Feature
- Resistant to domestic sewage and liquid manure 
- Chemical resistant
- Good mechanical properties
- High modulus
- Movement capability of ±15 %
Use
- Designed for sealing steel containers built in sections such as enamelled steel or stainless steel tanks - Sealing domestic sewage systems

Ulasan Produk

Tidak ada ulasan

Halaman Terkait