Beli replacement nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Coolant Liner (1/4 Swivel Nozzle)atribut:
- Size: 1/4
- Dimension H (mm): 41
- Nozzle Width (mm): 41
- Dimensions h (mm): 16
- TRUSCO Nozzle for Replacementatribut:
- Accessories: Hose Nipple
- Connection Diameter: PT1/4
- Fluid: Air, Cutting Fluid
- Material: Polyacetal Resin Use
- Nozzle Length (mm): 330
- Operating Temperature Range (°C): -40 - +120
- Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
- Tip Nozzle Diameter: 1/8
- Nikki Coolant System HoseDeskripsi:-The joint of the fitting is hard and position retaining ability is high.atribut:
- Material: Acetal Resin
- monotaro Coolant Hose KitDeskripsi:You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)atribut:
- Material: Polyacetal Resin (POM)
- Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
- Operating Pressure Range (MPa): 0.2–0.3
- Type: 1/2 System
- Thread Diameter: PT3/8, PT1/2
- Maximum Pressure (MPa): 0.2–0.3
- Number of Frames: 6
- Operating Temperature Range (°C): Under 80
- Temperature Range (°C): Under 80
- Vertex Adjustable Coolant Hoses & ValvesDeskripsi:33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
- TRUSCO Coolant Liner (PT Connector)Deskripsi:The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.atribut:
- Material: Polyacetal
- LOC-LINE LOC-LINE Swivel Nozzleatribut:
- Estimated continuous work amount (1 charge): Screw tightening
- Charging Time: 22 minutes
- Maximum tightening torque (N ・ m): 150
- No-load Rotation Medium Speed (rpm): 0 to 2200
- No-load Rotation Strong Speed (rpm): 0 to 2700
- No-load Rotation Weak Speed (rpm): 0 to 1300
- Number of Hits Medium (minute): 0-2400
- Number of Hits Strong (minute): 0 to 3200
- Number of Hits Weak (minute): 0-1200
- Overall length x height x width (mm): 171 x 250 x 79
- monotaro Coolant Hoseatribut:
- Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
- Inside Diameter (Ø mm): 6.3
- Material: Polyacetal Resin (POM)
- Maximum Pressure (MPa): 0.2–0.3
- Minimum Bending Radius (mm): Approx. 33.5
- Number of Frames: 10
- Operating Pressure Range (MPa): 0.2–0.3
- Operating Temperature Range (°C): Under 80
- Outer Diameter (φmm): 16
- Overall Length (mm): 140
- Temperature Range (°C): Under 80
- Type: 1/4 System
- TRUSCO Coolant Liner (Hose)atribut:
- Length (m): 1.5
- TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- TRUSCO Coolant Liner (Hose Coil)atribut:
- Length (m): 15
- Material: Polyacetal
- monotaro.id Magnetic Stand Type Coolant NozzleDeskripsi:Set Content:Magnet base x 1, mounting seat x 1, bamboo joint x 1, hose x 1, connector x 1, inline valve x 1, round nozzle x 3atribut:
- Material: Hose, connector, in-line valve, round nozzle: Polyacetal resin (POM)
- Inner Diameter (Φmm): Hose/Round nozzle: 6.3, Round nozzle: 1.5/3.2/6.3, Bamboo joint: 6
- Mounting Seat Height (mm): 28
- Total Length (mm): 374
- Type: 1/4 system
- WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)atribut:
- Main Abrasive Material: Brown Fused Alumina Oxide
- TRUSCO Coolant Liner (Valve Male Screw Type)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Vessel Gun Type Ionizer (Pistol Lem)atribut:
- Power Supply: DC24V +/-5%
- Current Consumption Typ: 85 mA
- Dacay Time: 10 sec or less
- Ion Balance: within +/-10V
- Maximum Fan Speen (L/minute): 200
- Weight (g): 200
- Noise Level (dBa): 92
- Nikki Magnetic Stand Type Coolant Nozzleatribut:
- Link: 17
- Material: Acetal resin
- Nominal Size: 1/4
- Number of Nozzles: 1
Daftar Harga replacement nozzle Terbaru October 2026
| TRUSCO Coolant Liner (1/4 Swivel Nozzle) | Rp189.900 |
| TRUSCO Nozzle for Replacement | Rp649.900 |
| TRUSCO Coolant Liner (Hose Kit) | Rp309.900 |
| Nikki Coolant System Hose | Rp179.900 |
| monotaro Coolant Hose Kit | Rp239.900 |
| Vertex Adjustable Coolant Hoses & Valves | Rp389.900 |
| TRUSCO Coolant Liner (PT Connector) | Rp239.900 |
| LOC-LINE LOC-LINE Swivel Nozzle | Rp399.900 |
| Wipro Flexible Engine Cooling Hose (Selang Pendingin) | Rp269.900 |
| monotaro Coolant Hose | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102185582-1.jpg)

/7xP101000285-2.jpg)



/P101000282-1.jpg)

/hhP105447629-1.jpg)

/76P102190258-2.jpg)
%20(Nosel%20Coolant%20Bubut)/P102007532-1.jpg)
/P101000281-1.jpg)

/03P107799003-2.jpg)
/P102007563-1.jpg)
/4vP105632175-1.jpg)
/P102039861-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)