Beli repair kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELL GOSSETT B1125-2/3 Cover Repair Kit
    Mulai

    Rp8.299.900

    BELL GOSSETT B1125-2/3 Cover Repair Kit
    atribut:
    • UNSPSC: 40142503
  2. BAER Alat Perbaikan Drat Baut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BAER Alat Perbaikan Drat Baut
    Deskripsi:
    Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
  3. KYOTO TOOL (KTC) Ratchet Head Repair Kit
    65%
    Mulai

    Rp159.900

    KYOTO TOOL (KTC) Ratchet Head Repair Kit
    atribut:
    • Type: Repair kit
  4. Enerpac Coupling Hose Adapter Steel Hydraulic (Kopler)
    Mulai

    Rp1.799.900

    Enerpac Coupling Hose Adapter Steel Hydraulic (Kopler)
    Deskripsi:
    NPTF-to-NPTF steel hydraulic hose adapters are typically used in hydraulic hose assemblies to convey fuel in automotive applications. They connect compatible hydraulic hoses to pipe or equipment that has different thread sizes. These steel fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They have an NPTF (National Pipe Tapered Fuel) connection on both ends of the fitting. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
    atribut:
    • UNSPSC: 40141734
    • Compatible Pipe Size (inch): 1/4; 3/8
    • Crimpable: No
    • Fitting Material: Steel x Steel
    • Fitting Movement: Rigid
    • Fitting Shape: Straight
    • For Hose Type: Hydraulic
    • Hose Fitting A Connection Type: NPTF
    • Hose Fitting A Gender: Male
    • Hose Fitting A Size (inch): 3/8
    • Hose Fitting B Connection Type: NPTF
    • Hose Fitting B Gender: Female
    • Hose Fitting B Size (inch): 1/2
    • Includes O-Ring: No
    • Material Grade: C1213
    • Maximum Working Pressure at 70°F (psi): 10000
    • Overall Length (inch): 1.69
    • Thread Size (inch): 1/2\"-14; 3/4\"-14
  5. Broco Stop Kontak 1-Gang with Cover Atlantic Series (Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  6. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  7. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  8. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  9. KYOTO TOOL (KTC) Spinner Handle Head Repair Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

  10. ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Mulai

    Rp419.900

    ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Deskripsi:
    BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.
    atribut:
    • Crimpable: No
    • Fitting Material: Carbon Steel x Carbon Steel
    • For Hose Type: Hydraulic
    • Material Grade: 12L14; 12L15
  11. Enerpac Hydraulic Hose Assembly
    Mulai

    Rp3.799.900

    Enerpac Hydraulic Hose Assembly
    Deskripsi:
    Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
  12. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  13. Uticon Power Socket Grounded (Stop Kontak Arde)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp10.900

    Uticon Power Socket Grounded (Stop Kontak Arde)
    Deskripsi:
    Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
  14. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  15. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  16. SPREW Repair Kit
    Mulai

    Rp8.899.900

    SPREW Repair Kit
    Deskripsi:
    -This set can be used for correcting internal thread from M3 to M10 and for sprue machining.-To repair broken internal thread.-Sprue: M3-0.5X1.5DNS, M4-0.7X1.5DNS, M5-0.8X1.5DNS, M6-1.0X1.5DNS, M8-1.25X1.5DNS, M10-1.5X1.5DNS (10 each)-Tap: M3, M4, M5, M6, M8, M10 (#2) (1 each)-Insertion tool: 1 Main Body, Tip (1 each for M3, M4, M5, M6, M8 and M10)
  17. Yoshinobu Plate Washer White
    Mulai

    Rp72.900

    Yoshinobu Plate Washer White
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  18. Kenko 12 Color Pencil (Pensil Warna)
    Mulai

    Rp7.900

    Kenko 12 Color Pencil (Pensil Warna)
    atribut:
    • Number of Color: 12
Daftar Harga repair kit Terbaru October 2026
BELL GOSSETT B1125-2/3 Cover Repair KitRp8.299.900
BAER Alat Perbaikan Drat BautRp1.099.900
KYOTO TOOL (KTC) Ratchet Head Repair KitRp159.900
Enerpac Coupling Hose Adapter Steel Hydraulic (Kopler)Rp1.799.900
Broco Stop Kontak 1-Gang with Cover Atlantic Series (Power Outlet)Rp55.900
KYOTO TOOL (KTC) Combination WrenchRp36.900
NOTRAX Electric-Shock Protection MatRp1.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Kenmaster Kabel RolRp109.900
KYOTO TOOL (KTC) Spinner Handle Head Repair KitRp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)