Beli remote ac panasonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Remote AC Universal (Remote AC)Deskripsi:Remote AC ini dapat digunakan untuk berbagain macam AC (KHUSUS UNTUK AC DENGAN FREON R22)
- JOKER Remote AC (Remote AC)Deskripsi:REMOTE MULTI AC JOKER SHARP ini bisa digunakan untuk semua jenis AC merek SHARP. Bisa langsung digunakan tanpa harus di-setting terlebih dahulu. TETAPI, Apabila remote tidak bisa digunakan silahkan anda coba men-setting terlebih dahulu. Petunjuk/cara men-setting bisa dilihat didalam kemasan.atribut:
- Distance Range (m): 1-5
- Power: 2pcs AAA Battery
- Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Exterior adalah cat dinding khusus eksterior dengan teknologi Chroma Brite-UV Fight dan Durabond Latex, menjaga warna dinding ekterior tetap cerah lebih lama, tahan terhadap cuaca dan tidak mudah mengelupas Deskripsi Aplikasi Roller atau kuas atau sprayatribut:
- Theoretical Spread (m²/kg): 10-12
- Drying Time (hour): 1-2
- Finishing: Matt
- Totolink AC1200 Wireless Dual Band RouterDeskripsi:A950RG wireless router complies with the latest IEEE 802.11ac wave2 Wi-Fi standard, with MU-MIMO technology offering continual high speed data transmission for multiple devices at the same time.Built-in 1GHz processor provides powerful data handling capacity to improve Wi-Fi transfer efficiency.Meanwhile, simultaneous dual band with middle power design on both bands make wireless connection more flexible and stable, especially over long distance.Generally, A950RG is designed for medium-size homes with increasing demand of high speed Wi-Fi network.Package Contents:A950RG Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1atribut:
- Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
- RF Frequency (GHz): 2.4/5
- Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- Vention HDMI 2.0 Male to Male 4K Performance Series Cable (Kabel HDMI)atribut:
- AWG: 30AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- KUDA TERBANG Cat Minyak (Synthetic Enamel Paint) 0.1LDeskripsi:Cat "Alkyd Resin" murni yang bermutu tinggi, cepat kering dan tahan lama. Dengan daya kilapnya yang luar biasa, tahan lama, akan memberi keindahan ekstra pada permukaan kayu, besi, beton..atribut:
- Volume (L): 0.1
- Oxihom Meja GamingDeskripsi:Terbuat dari bahan yang berkualitas tinggi, dengan warna yang Elegan- Bahan lapisan meja Carbon Fiber yang kuat , tahan air dan mudah di bersihkan- Tebal Meja 15mm- Terdapat 2 Lubang di meja untuk di lewati kabel, sehingga meja menjadi lebih rapi- Besi Tiang Kaki meja yang tebal dan kuat.
- NewStar Plastik Cover ACDeskripsi:Plastik cover untuk proses pencucian AC
- Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 6 (1/4inch)
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- TOYAMA AC Cleaner (Pembersih AC)Deskripsi:AC CLEANER TOYAMA adalah cairan / foam pembersih AC Mobil ataupun AC Rumah (AC Split) dari debu dan kotoran yang disebabkan oleh jamur, kuman dan bakteri yg menempel di kisi-kisi evaporator AC.atribut:
- Useable: Car and Split AC
- Volume (ml): 400
- Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
Daftar Harga remote ac panasonic Terbaru October 2026
| Non Brand Remote AC Universal (Remote AC) | Rp29.900 |
| Visero Remote AC (Remote AC) | Rp35.900 |
| JOKER Remote AC (Remote AC) | Rp63.900 |
| Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok) | Rp679.900 |
| Refrigerant Refrigerant | Rp499.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp53.900 |
| Totolink AC1200 Wireless Dual Band Router | Rp319.900 |
| Armaflex Insulation Pipe F-Series Class 1 (Pipa AC) | Rp20.900 |
| Vention HDMI 2.0 Male to Male 4K Performance Series Cable (Kabel HDMI) | Rp37.900 |
| KUDA TERBANG Cat Minyak (Synthetic Enamel Paint) 0.1L | Rp14.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/clP110174453-1.jpg)
/bpP110452421-1.jpg)
/jgP110883700-1.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Exterior%20(Cat%20Dinding%20%2F%20Tembok)/k9P103457729-1.jpg)

/eeP106159518-4.jpg)

/q4P105216940-1.jpg)
/iwP106614680-1.jpg)
/KUDA%20TERBANG%20Cat%20Minyak%20(Synthetic%20Enamel%20Paint)%200_1L/7oP102121276-3.jpg)



/pmP105216922-1.jpg)
/9yP106632358-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)
/4xP109133177-1.jpg)
/rnP105216995-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)