Beli release paper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FKY Kraft Paper Using Maskeratribut:
- Color: Yellow
- Length (m): 30
- Material: washi tape kraft paper
- INNOVATIVE COMPONENTS Quick-Release PinDeskripsi:L-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and their L-handle offers a firm, full-hand grip. The push button activates the release mechanism, allowing the removal of the pin.atribut:
- System of Measurement: Inch
- Kennedy Release Folding KnifeDeskripsi:Quick release blade and folds to 9 x 3.5cm to stow using the integral belt clip. Accepts medium, heavy duty and hook blades.atribut:
- Overall Length: 9mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Aluminium
- Blade Material: Steel
- Part Number: KEN5370640K
- WURTH Masking PaperDeskripsi:The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Application area : - For covering and protecting bodywork and components from upcoming painting work.atribut:
- Width (cm): 60
- Length (m): 300
- Coating Weight per m²: 48g
- Tesa Tape Masking Paper with Slightly Creped Adhesive Paper TapeDeskripsi:-Since a flexible crepe paper masking tape is used, it is easy to use and can easily cure wide areas with one step.-A product that paint is hard to drop and glue is hard to be left. -For curing a floor, around baseboards when painting. -Can be cut by hand.atribut:
- Color: Cream
- Thickness: 0.01mm
- Working Tape Width: 19mm
- Viscosity: 3.4N/10mm
- Tensile Strength: 38N/10mm
- Base Material: Crepe Paper
- Adhesive Materials: Rubber
- Purpose of Use: For curing a floor, around baseboards when painting.
- monotaro.id Lakban Kertas 2inch (Solasi / Selotip)Deskripsi:Masking tape atau yang biasa di sebut lakban kertas adalah adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda, tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan Anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.atribut:
- Thickness (micron): 150
- Lebar (mm): 48
- Warna: Kuning Soft
- 3M Gas&Vapor RespiratorDeskripsi:3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.atribut:
- Size: M
- Vertical (mm): 140
- Horizontal (mm): 110
- Intake Resistance (Pa): 50 or less
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- 3M Abrasive Hand Pad Cuttableatribut:
- Width (mm): 150
- Length (mm): 230
- Color: reddish brown
- Finished equivalent count (#): 320
- Abrasive: A (aluminum oxide)
- Abrasive Grain Size: #320
- Dimensions (mm): 150×230
- Grade: VF
- TRUSCO Number: 430-7038
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- DV Multipurpose CutterDeskripsi:L500 Heavy Duty Cutter with High Impact ABS, 1 SK5 blade includedatribut:
- Include: 1pcs Blade
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- KRISBOW Wheel Chock (Ganjal Ban)atribut:
- Material: Rubber
- TONATA Wheel ChockDeskripsi:Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.atribut:
- Material: Rubber
Daftar Harga release paper Terbaru March 2026
| FKY Kraft Paper Using Masker | Rp119.900 |
| INNOVATIVE COMPONENTS Quick-Release Pin | Rp389.900 |
| Kennedy Release Folding Knife | Rp249.900 |
| WURTH Masking Paper | Rp1.899.900 |
| Tesa Tape Masking Paper with Slightly Creped Adhesive Paper Tape | Rp149.900 |
| monotaro.id Lakban Kertas 2inch (Solasi / Selotip) | Rp9.900 |
| 3M Gas&Vapor Respirator | Rp649.900 |
| NT Cutter Cutter Knife L-Type | Rp99.900 |
| RUPES Random Orbital Polisher | Rp6.499.900 |
| 3M Abrasive Hand Pad Cuttable | Rp649.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/1oP108182060-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Gas%26Vapor%20Respirator/boP104711420-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)


/P101568102-5.jpg)



/afP104585375-3.jpg)