Beli relay omron 220vac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)
    Mulai

    Rp90.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  2. OMRON General Purpose Relay, Standard Type (LY2)
    63%
    Mulai

    Rp27.900

    OMRON General Purpose Relay, Standard Type (LY2)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  3. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  4. OMRON Front-Mounting Sockets for General Purpose Relay
    75%
    Mulai

    Rp33.900

    OMRON Front-Mounting Sockets for General Purpose Relay
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  5. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  6. OMRON General Purpose Relay, Standard Type (LY4)
    Mulai

    Rp129.900

    OMRON General Purpose Relay, Standard Type (LY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  7. OMRON General Purpose Relays, Built-in LED Indicator Type (LY4N)
    Mulai

    Rp169.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (LY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 100 VAC / 110 VAC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Yes
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Shape: LY4N
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
  8. OMRON Special Purpose Relays with Latching Lever
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  9. OMRON General Purpose Relay
    Mulai

    Rp58.900

    OMRON General Purpose Relay
    Deskripsi:
    General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDC
    atribut:
    • Coil Voltage (V): 24
    • Contact Material: AgSnIn
    • Mounting Method: With plug-in socket
    • Operating Voltage: DC
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose, Interface
    • With Mechanical Indicator: Yes
  10. OMRON General Purpose Relays, Standard type (MY2)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    OMRON General Purpose Relays, Standard type (MY2)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
  11. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  12. OMRON Control Relay LY2N AC24 BY OMI
    Mulai

    Rp90.900

    OMRON Control Relay LY2N AC24 BY OMI
    atribut:
    • Family Type: LY-I
    • Product Code: LY2 5154H
  13. OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Mulai

    Rp40.900

    OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  14. OMRON General Purpose Relays, Built-in LED Indicator And Diode Type
    Mulai

    Rp209.900

    OMRON General Purpose Relays, Built-in LED Indicator And Diode Type
    Deskripsi:
    General Purpose Relays, Built-in LED indicator and diode type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
    atribut:
    • Item Code: MY4 5526B
    • Coil Voltage (V): 24
    • Contact Material: Ag
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 6
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  15. monotaro Power Relay
    Mulai

    Rp76.900

    monotaro Power Relay
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Number of Poles: 2
    • Terminal Shape: Plugin
    • CR Circuit: Nothing
    • Input Voltage Range (V): 85% to + 110% of rated voltage
    • Ambient Operating Temperature (°C): -30 to +60
    • Contact Configuration: 2c (single)
    • Contact Material: Ag alloy
    • Indicator Light: Yes
    • Insulation Resistance (MΩ): 100
    • Number of pins (pins): 8
    • Rated Carrying Current (A) : 10
    • Type: Power relay
  16. OMRON Surface Mounting Socket for Special Purpose Relay
    Mulai

    Rp37.900

    OMRON Surface Mounting Socket for Special Purpose Relay
    Deskripsi:
    Surface Mounting Socket for Special Purpose Relay MKS2P, 10A
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: PF (surface connection)
    • Specification: round socket
    • Withstand Voltage (V/minute): Between terminals: AC2000
  17. OMRON Bi-Power Relay LY4
    Mulai

    Rp309.900

    OMRON Bi-Power Relay LY4
    Deskripsi:
    The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
Daftar Harga relay omron 220vac Terbaru March 2026
OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)Rp90.900
OMRON General Purpose Relay, Standard Type (LY2)Rp27.900
OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Rp64.900
OMRON Front-Mounting Sockets for General Purpose RelayRp33.900
OMRON General Purpose Relays, Standard type (MY4)Rp67.900
OMRON General Purpose Relay, Standard Type (LY4)Rp129.900
OMRON General Purpose Relays, Built-in LED Indicator Type (LY4N)Rp169.900
OMRON Special Purpose Relays with Latching LeverRp119.900
OMRON General Purpose RelayRp58.900
OMRON General Purpose Relays, Standard type (MY2)Rp58.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)