Beli rel pintu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nicole Rel Pintuatribut:
- Finishing: Zinc
- Lenaga Rel Aluminium Pintu Sliding untuk Roda SD-380atribut:
- Length (m): 3
- Dekkson Rel AtasDeskripsi:Spek pintu: Pintu kayuatribut:
- Door Thickness (mm): 40 to 50
- Finishing: Galvalum
- Material: Iron
- Maximum Door Height (mm): 2400
- Maximum Door Weight (kg): 60 (per door)
- Size (m): 2.3
- Dekkson Rel Pintu GeserDeskripsi:All Dekkson product are guaranteed for originality and authenticity.
- EVOMAB Sliding Door Rails (Rel Pintu Geser)Deskripsi:Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.atribut:
- Capacity (kg): 100
- Lenaga Rel Laci Rodaatribut:
- Color: Beige
- Material: Plate Steel
- Huben Rel Aluminium Pintu Slidingatribut:
- Finishing: Anodize
- Accuride Japan Single Slide Rail (For Light Loads, Stop Type)atribut:
- Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
- Specification: Inner member cannot be removed and attached
- Accuride Japan Double Slide Rail (Stop Type)Deskripsi:-For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop typeatribut:
- Material: Steel (SPCC)
- Surface Treatment: Trivalent Chrome Plated Finishing
- Daiken Hanger RailDeskripsi:Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.atribut:
- Material: Steel
- Total Length (mm): 3640
- Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
- Daiken Aluminum Hanger RailDeskripsi:-A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
- Huben Rel Aluminium Pintu Sliding untuk Roda SD-380atribut:
- Length (m): 3
- Lenaga Rel Aluminium Pintu Sliding untuk Roda SD-31-41atribut:
- Length (m): 3
- Daiken Hanger RailDeskripsi:-A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
- Huben Rel Aluminium Pintu Sliding untuk Roda Gantung RG-99atribut:
- Finishing: Anodize
- Huben Rel Aluminium Pintu Sliding untuk Roda SD-3141atribut:
- Length (m): 3
Daftar Harga rel pintu Terbaru March 2026
| Nicole Rel Pintu | Rp199.900 |
| Lenaga Rel Aluminium Pintu Sliding untuk Roda SD-380 | Rp1.999.900 |
| Dekkson Rel Atas | Rp1.099.900 |
| Dekkson Rel Pintu Geser | Rp619.900 |
| EVOMAB Sliding Door Rails (Rel Pintu Geser) | Rp419.900 |
| Lenaga Rel Laci Roda | Rp339.900 |
| Huben Rel Aluminium Pintu Sliding | Rp14.900 |
| DOWS Roda Sliding Rel Gantung (Roller Sliding) | Rp439.900 |
| Accuride Japan Single Slide Rail (For Light Loads, Stop Type) | Rp72.900 |
| Accuride Japan Double Slide Rail (Stop Type) | Rp309.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/3vP104703139-1.jpg)


/3fP107930123-1.jpg)
/P102017968-1.jpg)
/P102610394-1.jpg)