Beli regulator spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Benetech Film Coating Thickness Gauge
    Mulai

    Rp2.999.900

    Benetech Film Coating Thickness Gauge
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  2. SAGOLA Spray Gun 3300 GTO CAR Aircap
    Mulai

    Rp6.399.900

    SAGOLA Spray Gun 3300 GTO CAR Aircap
    Deskripsi:
    GTO TECH Aircap. Versatility brought to the maximum expression.Suitable for both colour and clearcoat and single stage products.High atomization level. Sagola EPA high transfer system.Including air flow regulator with RC2 pressure gauge in the finishing versions.
    atribut:
    • Size (mm): 1.4
    • Recommended Nozzle: 1.4
    • Application Distance (cm): 18-20
    • Air Inlet Connection: BSP 1/4\" Male
    • Average Sound Pressure Level (dB): 80
    • Cup Capacity (ml): 650 (With Anti-drop System)
    • Dimensions Without Cup (cm): 18.2x4.8x22
    • Material In Contact With The Product: Anodized Aluminium, Chromed Aluminium, POM, Stainless Steel and Teflon
    • Product Filter: Includes 80-mesh Product Filters
  3. monotaro Regulator
    Mulai

    Rp399.900

    monotaro Regulator
    Deskripsi:
    The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic line
    atribut:
    • Set Pressure Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.2
    • Mounting Method: With bracket
    • Pressure gauge connection caliber: R1 / 8
    • Body Material: Zinc alloy
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Maximum Flow Rate (L/minute): 2500
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  4. ALDO Regulator Spray Gun
    Mulai

    Rp119.900

    ALDO Regulator Spray Gun
    atribut:
    • Air Adjustment Range (psi): 0-145
    • Size (inch): 1/4 (inlet/outlet)
    • Suitable For: Any Spray Gun
  5. Wipro Regulator Spray Gun Air
    Mulai

    Rp109.900

    Wipro Regulator Spray Gun Air
    Deskripsi:
    Digunakan untuk mengatur tekanan pada spray gun, lgsg dipasangkan pada spray gunnya
    atribut:
    • Female Outlet (inch): 1/4
    • Inlet Male (inch): 1/4
    • Maximum Pressure (psi): 120
  6. Wipro Spray Gun Meiji Type
    Mulai

    Rp279.900

    Wipro Spray Gun Meiji Type
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Type: Meiji
    • Standard Nozzle (mm): 1.5
  7. TEKIRO Saringan Udara
    Mulai

    Rp53.900

    TEKIRO Saringan Udara
    Deskripsi:
    High quality PlasticHigh purity filterAluminum cover for extra strength
    atribut:
    • Size (inch): 1/4
  8. TOLSEN Solenoid Spray Gun
    Mulai

    Rp629.900

    TOLSEN Solenoid Spray Gun
    Deskripsi:
    - CE approval- Type of feed: Suction- Standard nozzle:1.7mm- Air consumption: 5-7 cfm- Operating air pressure: 3.5-5 bar- Pattern width:160-240mm- Paint capacity:1000ml- Packing: by color box
    atribut:
    • Stock No.: 79577
    • Packing: Color Box
  9. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  10. EMC FRL Filter (Filter Regulator)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  11. SAGOLA Spray Gun
    Mulai

    Rp199.900

    SAGOLA Spray Gun
    Deskripsi:
    472 PRO. Pistol semprot bertekanan dengan operasi aircap campuran internal memungkinkan operasi dengan konsumsi udara sangat rendah - hanya 65 L / mnt - dan tekanan sangat rendah -1-2 bar-. Ini dirancang untuk multi guna, selalu mencapai hasil akhir berkualitas tinggi bahkan dengan produk-produk viskositas sedang.
  12. DEWALT Spade-Grip Drill
    Mulai

    Rp7.999.900

    DEWALT Spade-Grip Drill
    Deskripsi:
    Corded spade-grip drills have pistol-grip, spade-grip, and side handles for maximum control and pressure application during drilling. They plug into an outlet to allow long run times for repetitive tasks, drilling into thick materials, mixing dense materials, and other applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.
    atribut:
    • UNSPSC: 27112703
    • Battery Voltage (V): 120 (AC)
    • Brushless Motor: No
    • Chuck Capacity (mm): 12.7
    • Chuck Material: Metal
    • Chuck Size (inch): 1/2
    • Cord Length (ft): 8
    • Current (A): 9
    • Drill Chuck Type: Keyed
    • Free Speed (rpm): 550
    • Gear Train: Triple
    • Handle Type: Spade Grip
    • Number of Speed Settings: Continuous
    • Overall Length (inch): 15 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Switch Type: Trigger
    • Throttle Type: Trigger
    • Variable Speed: Yes
  13. TOLSEN T5 Led Light
    Mulai

    Rp229.900

    TOLSEN T5 Led Light
    Deskripsi:
    - Foldable construction- With 8 interior holders- With 15 pockets- Stainless steel tube, foam rubber handle- Adjustable shoulder strap- Packing: paper hanger with poly bag
    atribut:
    • Stock No.: 83013
    • Packing: White Box
    • Power Supply (V/Hz/W): 220-240/50/14
    • Brightness (lumens): 1300
    • Color Temperature (Kelvin): 5000
    • VDE Wire Line (m): 1.83 (2x0.75mm²)
  14. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  15. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  16. SAGOLA Spray Gun 474
    Mulai

    Rp2.199.900

    SAGOLA Spray Gun 474
    atribut:
    • Design Pressure (bar): 7
    • Cup Capacity (cc): 120
  17. Meiji Paint Cups
    68%
    Mulai

    Rp269.900

  18. Industry Kowa Disposable Filter 100 Mesh
    Mulai

    Rp10.900

    Industry Kowa Disposable Filter 100 Mesh
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga regulator spray gun Terbaru March 2026
DEVILBISS Spray Gun AccessoriesRp229.900
Benetech Film Coating Thickness GaugeRp2.999.900
SAGOLA Spray Gun 3300 GTO CAR AircapRp6.399.900
monotaro RegulatorRp399.900
ALDO Regulator Spray GunRp119.900
Wipro Regulator Spray Gun AirRp109.900
Wipro Spray Gun Meiji TypeRp279.900
TEKIRO Saringan UdaraRp53.900
TOLSEN Solenoid Spray GunRp629.900
Meiji Hand Spray Gun F110 SeriesRp1.999.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)