Beli refrigerated air dryers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Future Star Dryer
    Mulai

    Rp7.099.900

    Future Star Dryer
    atribut:
    • Ambient Temperature (°C): ≤38
    • Inlet Temperature (°C): <80
    • Pressure Dew Point (°C): 3 to 10
    • Power Supply (V/Hz): 220/50
    • Rated Working Pressure (MPa): ≤1.0
  2. INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  3. Mark Refrigerant Air Dryer
    Mulai

    Rp33.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  4. KRISBOW Pengering Udara
    Mulai

    Rp12.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Diameter of Air Entry and Exit Tube (inch): 1
    • Packing Dimensions (cm): 70x42x71
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
    • Refrigerant Compressor Motor (HP): 1/2
  5. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  6. Yama Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp20.999.900

    Yama Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  7. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    Mulai

    Rp26.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
  8. MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)
    Mulai

    Rp26.999.900

    MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)
    Deskripsi:
    Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).
    atribut:
    • Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
    • Inlet air Pressure (MPa): 0.69
    • Operating Pressure (MPa): 0.2~0.98
  9. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  10. TOYO Hoist Mini Electric Hoist Single Hook (Katrol Elektrik)
    Mulai

    Rp3.099.900

    TOYO Hoist Mini Electric Hoist Single Hook (Katrol Elektrik)
    atribut:
    • Lifting System: Single Hook
    • Voltage (V): AC 220
    • Frequency (Hz): 50
    • Classification Grade: M2/20% ED
    • Lifting Height (m): 20
  11. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp61.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  12. Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw)
    Mulai

    Rp53.999.900

    Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw)
    atribut:
    • Ambient Temperature (°C): -5 to +40
  13. HANKISON Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp20.999.900

    HANKISON Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • UNSPSC: 23201202
    • Drain Included: Yes
    • Input Voltage (V): 115 AC
    • Maximum Ambient Temperature (°F): 110
    • Phase: Single
    • Refrigerant: R-134A
  14. Ardin air Air Dryer
    Mulai

    Rp12.999.900

  15. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  16. Future Star Precision Filter
    Mulai

    Rp489.900

    Future Star Precision Filter
    atribut:
    • Mikron: 0.1, 1, 3
Daftar Harga refrigerated air dryers Terbaru October 2026
Future Star DryerRp7.099.900
INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp40.999.900
Mark Refrigerant Air DryerRp33.999.900
KRISBOW Pengering UdaraRp12.999.900
CKD Refrigerated Air Dryer Zero AquaRp32.999.900
Yama Air Dryer (Pengering Angin Kompresor)Rp20.999.900
Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)Rp26.999.900
Kaishan Pengering UdaraRp8.099.900
MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)Rp26.999.900
SMC Refrigerated Air DryerRp25.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)