Beli reed switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOGANEI Reed Switch Sensor Switches ZE101 102 201 202
    Mulai

    Rp359.900

    KOGANEI Reed Switch Sensor Switches ZE101 102 201 202
    atribut:
    • Lead Takeoff Method: Sideways
    • Indicator Lamp: Red LED indicator lights when ON
    • Lead Wire: PCCV0.2SQ × 2 cores (brown / blue) × 1000 mm
    • Load Current: DC5~40、AC5~20 mA
  2. SMC Switch, D-Z-
    Mulai

    Rp389.900

    SMC Switch, D-Z-
    atribut:
    • Type: Standard
  3. EMC RV Series Directional Valve (Solenoid Valve)
    BARU
    Mulai

    Rp129.900

    EMC RV Series Directional Valve (Solenoid Valve)
    atribut:
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Voltage (V): 24
    • Working Pressure (MPa): 0.15~0.8
  4. Yuasa Water Accu Zuur (Air Aki Zuur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

    Yuasa Water Accu Zuur (Air Aki Zuur)
    atribut:
    • Volume (ml): 1000
  5. TRUSCO Floor Stand
    Mulai

    Rp319.900

    TRUSCO Floor Stand
    Deskripsi:
    -This is a foldable floor stand that can be stored compactly and easily carried with lightweight.-This can be easily used as a signboard for calling attention by standing it.
    atribut:
    • Color: Yellow
    • WxDxH (mm): 300x380x610
    • Material: Polypropylene (PP)
  6. OMRON Proximity Sensor E2E Type
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  7. Nanaboshi Metal Connector NCS-25 Series
    Rating:
    100% of 100
    (4)
    Mulai

    Rp129.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  8. SMC Switch, D-Y-
    Mulai

    Rp569.900

    SMC Switch, D-Y-
    atribut:
    • Type: Standard
  9. Showa Corp. Float Switch
    Mulai

    Rp459.900

    Showa Corp. Float Switch
    Deskripsi:
    The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)
    atribut:
    • Closing Capacity: AC 30VA; DC 50W
    • Closing Current (A): AC 0.33; DC 1.0
    • Closing Voltage (V): AC 200; DC 200
    • Contact Resistance (ohm): Under 0.1
    • Withstanding Resistance: AC 1000V 1Min
    • Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
    • Body Material: Plastic
    • Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
    • Temperature Range (°C): -20 to +80
  10. Camozzi Spool Valve Series 3
    47%
    Mulai

    Rp999.900

    Camozzi Spool Valve Series 3
    Deskripsi:
    Series 3 solenoid valves with G1/8 and G1/4 ports have been designed in the 3/2, 2 x 3/2, 5/2, 5/3 versions and with the following two devices of actuation:- Electropneumatically actuated with mechanical spring return- Electropneumatically actuated with external and internal air pressure supplySeries 3 valves are equipped with a manual override which allows a stable operation and they can use Series U or G solenoids (22x22).Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
Daftar Harga reed switch Terbaru January 2026
KOGANEI Reed Switch Sensor Switches ZE101 102 201 202Rp359.900
SMC Switch, D-Z-Rp389.900
Camozzi Magnetic Proximity SwitchRp729.900
SMC Switch DA SeriesRp209.900
AS ONE Float Level SwitchRp709.900
AS ONE Float Switch Long TypeRp2.299.900
EMC RV Series Directional Valve (Solenoid Valve)Rp129.900
SMC Switch DM SeriesRp569.900
Yuasa Water Accu Zuur (Air Aki Zuur)Rp11.900
Fort Water Tank Control Float SwitchRp56.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)