New-Era Guided cylinder pico unit PPU series

Sebelum PPN:
Rp6.499.900 - Rp11.999.900
Spesifikasi
LubricationUnnecessary
Maximum Operating Pressure (MPa)0.7
Minimum Working Pressure (MPa)0.15 (with shock absorber 0.2)
Operating Minimum Speed (mm/s)50~400
Operating Temperature Range (°C)5~60
Piping Connection SizeM5x0.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPPU
Suitable fluidAir
Type of ActingDouble acting
Type of Pipe ConnectionDirect piping type
Withstand Pressure (MPa)1.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Magnet switch rail: None, Switch stroke adjustment mechanism: Basic type, Guide mechanism: Linear guide

Ulasan Produk

Tidak ada ulasan

Halaman Terkait